40 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12") Zoom

40 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12")

SKU:MPN5X12-40

Brand: FlatPlate

FlatPlate
Qty Price
$2,084.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Flow Rate (GPM): 40 GPM
Depth (Inches): 3-7/10"
Number of Plates: 40
Thread Size: 1-1/4"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150 psi
Type: Swimming Pool
Thread Type: Male
Brazing Material: Nickel
Cover Plate Material: Marine Stainless Alloy
Temperature Range (F): -425°-350°F
Min Temp (F): -425°F
Max Temp (F): 350°F

Description for FlatPlate MPN5X12-40

Note: Can not be used with a pool or spa for salt water chlorinating device.

GEA FlatPlate's MP Series is designed specifically for multi-purpose Marine and Swimming Pool applications, where chlorine, salt, biological elements or low concentrations of acids are present. The MP Series is rugged, yet very compact, representing the latest technology in marine duty plate heat exchangers. It's Nickel brazed, Marine Stainless Alloy plates offer significant improvements in reliability over traditional stainless materials and has high efficiency heat transfer for applications up to 60 gpm per unit. All MP Series models have male pipe thread fittings and mounting stud bolts. Rated for 150psi.

40 plate, 1-1/4" Thread, 40 GPM Swimming Pool Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons