8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12") Zoom

8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

SKU:MPN5X12-8

Brand: FlatPlate

FlatPlate
Qty Price
$523.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Flow Rate (GPM): 20 GPM
Depth (Inches): 1"
Number of Plates: 8
Thread Size: 1"
Width: 4-9/10"
Height: 12-1/5"
Application: Heating
Max Pressure (PSI): 150
Type: Swimming Pool
Thread Type: Male
Brazing Material: Nickel
Cover Plate Material: Marine Stainless Alloy
Temperature Range (F): -425°-350°F
Min Temp (F): -425°F
Max Temp (F): 350°F

Description for FlatPlate MPN5X12-8

Note: Can not be used with a pool or spa for salt water chlorinating device.

GEA FlatPlate's MP Series is designed specifically for multi-purpose Marine and Swimming Pool applications, where chlorine, salt, biological elements or low concentrations of acids are present. The MP Series is rugged, yet very compact, representing the latest technology in marine duty plate heat exchangers. It's Nickel brazed, Marine Stainless Alloy plates offer significant improvements in reliability over traditional stainless materials and has high efficiency heat transfer for applications up to 60 gpm per unit. All MP Series models have male pipe thread fittings and mounting stud bolts. Rated for 150psi.

8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

    Q:

    Which side of the heat exchanger do I hook up to the pool? The paper work says for my convenience side A is marked with a blue dot.
    Asked on 9/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The pool would be side B of the heat exchanger.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

    Q:

    What size heat exchanger do i need for my pool it is about 25,000 gallons?
    Asked on 6/26/2011 by Anonymous from pleasantville,oh

    1 answer

  • 8 plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

    Q:

    can you pipeup to the heat exchanger with pvc on the pool side? also what should the boiler temp be when using exchanger for pool?
    Asked on 6/1/2011 by denis

    1 answer

    • CUSTOMER CARE

      A:

      You can use PVC. Your boiler temperature should normally be around 160°F - 180°F.

      Answered on 6/3/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?