Toilet Fill Valve Zoom

Toilet Fill Valve

SKU:400A

Brand: Fluidmaster

Fluidmaster
400A has been discontinued.
Direct Replacement:
SKU: PRO45
Brand: Fluidmaster

Specs

Type: Flush Valve
Height: 9"-14"
Material: Plastic
Application: Plumbing

Description for Fluidmaster 400A

The Fluidmaster 400A is the Best Selling Toilet Fill Valve in the world. Easy to Install.

Toilet Fill Valve

REVIEW SNAPSHOT®

by PowerReviews
FluidmasterToilet Fill Valve
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

doesnt last

By the man

from ontario canada

Comments about Toilet Fill Valve:

these valve barely last a year and constantly need replacing....complete waste of money

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons