12" Toilet Connector (3/8" Comp. x 7/8" Ballcock) Zoom

12" Toilet Connector (3/8" Comp. x 7/8" Ballcock)

SKU:B1T12

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.15
/ each
$41.00 / box (20 units x $2.05)
In Stock! Ships in 24-48 Hours
(201 Available)
0

Specs

Length (Inches): 12"
Connection Type: Compression x FIP
Application: Toilet
Size: 3/8" x 1/2"
Material: PVC
Finish: Stainless Steel Braided

Description for Fluidmaster B1T12

Fluidmaster Toilet water supply connectors or water supply lines are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

12" Toilet Connector (3/8" Comp. x 7/8" Ballcock)

Q&A: Ask the Questions, share answers