B1T12 12" Toilet Connector Zoom

B1T12 12" Toilet Connector

SKU:B1T12

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.15
/ each
$41.00 / box (20 units x $2.05)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Specs

Length (Inches): 12"
Connection Type: Compression x FIP
Application: Toilet
Size: 3/8" x 1/2"
Material: Stainless Steel Braided

Description for Fluidmaster B1T12

Fluidmaster B1T12 Supply Connector, Stainless Steel Features:

  • Flexible braided stainless steel outer shield
  • EPDM rubber hose
  • Brass insert ferrule
  • Chrome plated brass fitting for supply connection
  • White nylon fitting for ballcock connection
  • Tested to 230 degree F 600 PSI working water pressure
  • Code approved
  • Bulk
  • 3/8" Comp. x 7/8" BC x 12" L

  • B1T12 12" Toilet Connector

    Q&A: Ask the Questions, share answers