B1T20 20" Toilet Connector Zoom

B1T20 20" Toilet Connector

SKU:B1T20

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.69
/ each
$51.80 / box (20 units x $2.59)
In Stock! Ships in 24-48 Hours
(185 Available)
0

Specs

Application: Toilet
Connection Type: Compression x FIP
Size: 3/8" x 1/2"
Material: PVC
Finish: Stainless Steel Braided

Description for Fluidmaster B1T20

3/8" female compression thread x 7/8" ballcock female thread x 20" length stainless steel water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

B1T20 20" Toilet Connector

Q&A: Ask the Questions, share answers