PRO1F12 12" Faucet Connector Zoom

PRO1F12 12" Faucet Connector

SKU:PRO1F12

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.22
/ each
$42.40 / box (20 units x $2.12)
In Stock! Ships in 24-48 Hours
(189 Available)
0

Resources

Specs

Length (Inches): 12"
Connection Type: Compression x FIP
Application: Faucet
Size: 3/8" x 1/2"
Material: Stainless Steel Braided

Description for Fluidmaster PRO1F12

Fluidmaster B1F20 No-Burst Braided Faucet Connectors, Stainless Steel Features:

  • 3/8" female compression thread x 1/2" I.P. female straight thread x 12" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

PRO1F12 12" Faucet Connector

Q&A: Ask the Questions, share answers