PRO1T12 12" Toilet Connector Zoom

PRO1T12 12" Toilet Connector

SKU:PRO1T12

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.15
/ each
$20.50 / box (10 units x $2.05)
In Stock! Ships in 24-48 Hours
(254 Available)
0

Specs

Length (Inches): 12"
Connection Type: Compression x Ballcock
Application: Toilet
Size: 3/8" x 7/8"
Material: Stainless Steel Braided

Description for Fluidmaster PRO1T12

Length : 12" 7/8" (Female Ballcock Thread) x 3/8" (Compression)

PRO1T12 12" Toilet Connector

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PRO1T12 12" Toilet Connector

    Q:

    is the nut brass or plastic
    Asked on 12/2/2014 by Denise

    1 answer

    • CUSTOMER CARE

      A:

      the 7/8" is plastic, the 3/8" compression is metal.

      Answered on 12/17/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?