PRO1T20 20" Toilet Connector

PRO1T20 20" Toilet Connector

SKU:PRO1T20

Brand: Fluidmaster

Fluidmaster
Qty Price
$3.19
/ each
$61.00 / box (20 units x $3.05)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Length (Inches): 20"
Application: Toilet
Connection Type: Compression x Ballcock
Size: 3/8" x 7/8"
Material: Stainless Steel Braided

Description for Fluidmaster PRO1T20

No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core covered in braided stainless steel wire, these connectors go above and beyond what?s required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • Braided stainless steel -Lengths range from 12? to 30?
  • Ample inside diameter for high flow capacity
  • Won?t kink or crease, even in the tightest of spaces
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 ad CSA B125
  • 10-year warranty

  • PRO1T20 20" Toilet Connector

    Q&A: Ask the Questions, share answers