PRO4F20 20" Faucet Connector Zoom

PRO4F20 20" Faucet Connector

SKU:PRO4F20

Brand: Fluidmaster

Fluidmaster
Qty Price
$2.89
/ each
$55.00 / box (20 units x $2.75)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Faucet
Length (Inches): 20"
Size: 1/2" x 1/2"
Connection Type: FIP x FIP
Finish: Stainless Steel Braided
Material: PVC

Description for Fluidmaster PRO4F20

PRO4F20 20" Faucet Connector

  • Length: 20"
  • Size: 1/2" FIP X 1/2" FIP

  • PRO4F20 20" Faucet Connector

    Q&A: Ask the Questions, share answers