24,000 BTU Halcyon Ductless Mini-Split System (17.5 SEER) Zoom

24,000 BTU Halcyon Ductless Mini-Split System (17.5 SEER)

SKU:24CL1

24CL1 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
2

Specs

Cooling Capacity (BTU): 24000
EER: 10
SEER: 17.5
Application: Cooling
Features: Ion Deodorizing Filter
Apple Catechin Filter
24 Hour Timer
Sleep Timer
Auto Restart/Reset
Indoor Dimensions (H x W x D): 12-5/8" x 39-1/4" x 9"
Indoor Voltage: 208-230V
Indoor Weight: 31 lbs.
Refrigerant Type: R-410A
Outdoor Dimensions (H x W x D): 24-7/16" x 31-1/8" x 11-3/4"
Outdoor Voltage: 208-230V
Outdoor Weight: 88 lbs.
Remote Control: Wireless
Warranty: 7 Year Warranty on Compressor/5 Year Parts
Number of Zones: 1
Energy Star Rated: No
Mount: Wall

Description for 24CL1



**Package includes ASU24CL1 & AOU24CL1

Stylish, slim and elegant, these cooling-only wall mounted units are designed for single rooms. Indoor units have a clean, aesthetic design and are small but mighty and shorter in length than competing units, helping them blend into any room. Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.

Inverter Technology Through new, advanced technology, Inverter air conditioners are more economical to operate and quieter to run than conventional units. They can handle greater extremes in temperature, are smoother and more stable in operation, and reach the desired temperature more quickly than conventional air conditioners.

Inverter Control The Inverter component allows the outdoor unit to vary its speed and output to match the required capacity of the indoor unit. Thus, the Inverter model can achieve 30% more operating efficiency than conventional models and therefore, is much less expensive to run.

Clean Air These systems feature both an Apple-Catechin Filter and an Ion Deodorizing Filter. The Apple-Catechin Filter absorbs dust, mold spores and microorganisms by static electricity. Growth is inhibited and deactivated by the polyphenol ingredient extracted from apples. The Ion Deodorizing Filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic.

Quiet Operation Wall mounted systems include an extra quiet fan speed ("Quiet Mode") to make sure that you are not disturbed.

Wireless Remote Controller Comfort control is at your fingertips with the standard wireless remote controller.

Washable Panel Filter The removable and washable panel filter is an effective air cleanser, removing mold & dust from the environment. Cleaning of the indoor unit itself is simple due to the design and shape of the casing.

Smart System: Auto Mode When the system is initially turned on, the fan speed is HIGH to reach the set temperature as quickly as possible. The fan speed will automatically adjust downward as the room begins to reach the set temperature.

Humidity Control This system features Dry Mode, which helps to control humidity levels, even when cooling may not be needed.

Other Standard Features Include:

  • Sleep Timer
  • Auto Changeover
  • 24-Hour Timer
  • Cold Prevention
  • Auto Restart/Reset
  • Low Ambient
  • Auto Louver: Up/Down, Left/Right


  • Refrigerant Line & Formula Specifications
    • Pipe Size: Liquid = 1/4", Suction = 5/8"
    • Max. Length Each Pipe: 49 ft.
    • Max. Elevation: 68 ft.
    • Additional Refrigerant: .22 oz/ft.
    • Connection: Flare

    24,000 BTU Halcyon Ductless Mini-Split System (17.5 SEER)

    REVIEW SNAPSHOT®

    by PowerReviews
    Fujitsu12,300 BTU Halycon Ductless Mini-Split System (13.5 SEER)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (2 of 2 customers found this review helpful)

     
    5.0

    Awesome Heat Pump

    By Doogs

    from Hayward WI

    Verified Buyer

    Comments about 12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split System (25 SEER):

    I installed this unit to heat and cool my garage / workshop. Installation was very straightforward with the help of my local HVAC contractor to vacuum down the system and check proper operation at startup. I purchased the 15 ft lineset with the unit then had to add some 5/8" ID hose for a condensate drain, a 15A 2-pole breaker, and a local (outside) disconnect. I also bought a flex whip kit to connect from the disconnect to the outside unit. The manual shows either solid core or stranded wire to connect the outside unit to the wall unit inside. Since 4-conductor SJ cord was not readily available, I used exterior / underground 14/3 cable (the gray stuff, includes a ground) and had no problem. This unit has efficiency that is literally off the chart, both for heating and cooling. 25 SEER and 12 HSPF are well above the "best" on the government energy label. In addition the unit is so quiet that at first I didn't know it was running. Highly recommended!

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    4 Questions | 5 Answers
    Displaying questions 1-4
    • 12,300 BTU Halycon Ductless Mini-Split System (13.5 SEER)

      Q:

      What about the condensation, do you need to install a drain?
      Asked on 8/23/2011 by David from Tennessee

      1 answer

      • CUSTOMER CARE

        A:

        A condensation line must be hooked up the the indoor unit. It should run outside or to a drain.

        Answered on 8/24/2011 by PexSupply Staff from NY
    • 22,000 BTU Cool/27,600 BTU Heat Halcyon Ductless Mini-Split System (18 SEER)

      Q:

      Do the indoor units need to be mounted high on a wall? I live in a story and a half Cape and would want to mount on the knee wall.
      Asked on 7/24/2011 by Brian from Boylston, MA

      1 answer

      • CUSTOMER CARE

        A:

        Indoor units will work if mounted low on the wall, but function more effectively when placed higher. Mounting the units high on the wall brings about optimal air flow and prevents pet hair and other particles on the ground from being sucked into the unit.

        Answered on 7/25/2011 by PexSupply Staff from NY
    • 12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split System (25 SEER)

      Q:

      dose this unit come filled with freon ?
      Asked on 7/12/2011 by joe from SI

      2 answers

      • CUSTOMER CARE

        A:

        Yes, the outdoor units come pre-charged.

        Answered on 7/20/2011 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        Yes, this unit is charged with 410A from the factory. I think your lines have to be over 45 feet before you need to add any.

        Answered on 8/10/2011 by Doogs from Hayward WI
    • 12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split System (25 SEER)

      Q:

      Can the homeowner easily install these units?
      Asked on 6/15/2011 by AJ from Omaha

      1 answer

      • CUSTOMER CARE

        A:

        We recommend that only qualified professionals install these units.

        Answered on 6/17/2011 by PexSupply Staff from NY
    Displaying questions 1-4

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons