12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (25 SEER) Zoom

12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (25 SEER)

SKU:ASU12RLS

ASU12RLS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Heating Capacity (BTU): 16000
Cooling Capacity (BTU): 12000
SEER: 25
EER: 14.5/13.3
Application: Heating
Cooling
Features: Energy Star Qualified
Auto Restart/Reset
24 Hour Timer
Indoor Dimensions (H x W x D): 11-5/8" x 31-3/32" x 8-15/32"
Indoor Voltage: 208-230V
Indoor Weight: 24 lbs
Refrigerant Type: R-410A
Number of Zones: 1
Energy Star Rated: Yes
Remote Control: Wireless
Mount: Wall
Warranty: 6 Year Warranty on Compressor/2 Year Parts

Description for ASU12RLS

Note: Tax Credit Eligible when combined with AOU12RLS outdoor unit.

As much as half of the energy used in your home goes to heating and cooling. So making smart decisions about a home's HVAC system can have a big effect on utility bills and comfort. Systems 9RLS and 12RLS are the most efficient mini-splits in North America, with Seasonal Energy Efficiency Ratings of up to 26-SEER. These systems qualify for the federal energy tax credit.
Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.

Refrigerant Line & Formula Specifications

  • Pipe Size: Liquid = 1/4", Suction = 3/8"
  • Max. Length Each Pipe: 33 ft.
  • Max. Elevation: 49 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Connection: Flare

12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (25 SEER)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons