9,000 BTU Cool/10,200 Heat BTU Halcyon Compact Cassette HFI Indoor Unit (17 SEER) Zoom

9,000 BTU Cool/10,200 Heat BTU Halcyon Compact Cassette HFI Indoor Unit (17 SEER)

SKU:AUU9RLF

AUU9RLF is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Heating Capacity (BTU): 10200
Cooling Capacity (BTU): 9000
EER: 9.25
SEER: 17
Application: Heating
Cooling
Features: Condensate Pump
Remote Temperature Sensor
Weekly Timer
Auto Restart/Reset
Indoor Dimensions (H x W x D): 27-9/16" x 27-9/16" x 9-5/8"
Indoor Voltage: 208-230V
Indoor Weight: 33 lbs.
Refrigerant Type: R-410A
Number of Zones: 1
Energy Star Rated: No
Remote Control: Wired
Mount: Ceiling Cassette
Warranty: 7 Year Warranty on Compressor/5 Year Parts

Description for AUU9RLF

Whole Home Comfort
Fujitsu's Halcyon HFI system provides home and business owners just the right amount of comfort needed by installing from 2 to 8 indoor units connected to one outdoor unit. Indoor units vary by size and style and each creates its own "zone" of comfort, allowing you to heat or cool individual rooms, hallways and open spaces.
A Year Round Solution
This revolutionary system provides both heating and cooling for year round comfort in many climates. A simple push of a button on the remote control allows you to switch from heating to cooling (or vice versa) automatically.
Personalized Constant Comfort
Halcyon HFI's zoning capability allows you to set each indoor unit to a different temperature - that means you can set up to 8 different temperatures as needed! Is your upstairs hotter than your downstairs? This system provides individual temperature control throughout your home or business so each room, zone or floor will be the temperature you set!
Energy Efficient Means Low Utility Bills
Why pay to comfort rooms no one is in? With Fujitsu systems you only have to heat or cool the rooms you are using. Plus, HFI's high efficiency ratings (SEER, HSPF and EER) mean that they use less energy.
One Line Fits All
Fujitsu's HFI line comes in a variety of sizes and indoor unit styles. Choose from 7,000 Btu to 24,000 Btu indoor units and either 18,000, 24,000, 36,000 or 48,000 Btu outdoor units to achieve the appropriate amount of comfort for your space. Indoor models are available in Wall Mounted, which mount high on the wall, Slim Duct, which is concealed in the ceiling and has the look of central air, or Compact Cassette, which fits perfectly into a drop ceiling configuration with just the outer grille showing.
Quiet, Peaceful Environment
Halcyon HFI systems are so quiet you won't even know they're on.
Bonus Features for Your Convenience
HFI systems are packed with features to make your life easier. Wall Mounted models include a wireless remote control, while the Slim Duct and Compact Cassettes come with a wired remote control that is mounted to your wall. An optional Central Remote Control is available (with model AOU48RLXFZ) which can control up to all 8 indoor units. Additionally, you can set timers - 24-hour timer and sleep timer - for your convenience.

Refrigerant Line & Formula Specifications

  • Pipe Size: Liquid = 1/4", Suction = 3/8"

9,000 BTU Cool/10,200 Heat BTU Halcyon Compact Cassette HFI Indoor Unit (17 SEER)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 18,000 BTU-Cool & 20,000 BTU-Heat, Halcyon Wall Mounted HFI Indoor Unit (17 SEER)

    Q:

    dose this unit need electrisity only
    Asked on 10/2/2011 by Lily from NEW JERSEY

    1 answer

    • CUSTOMER CARE

      A:

      Mini-split systems need a dedicated circuit breaker to supply electricity. The outdoor unit must connect directly to the power source, while the indoor unit is powered through the outdoor unit.

      Answered on 10/3/2011 by PexSupply Staff from NY
  • 7,000 BTU Cool/8,100 Heat BTU Halcyon Wall Mounted HFI Indoor Unit (17 SEER)

    Q:

    How long are the attaching lines between units? I am thinking about installing this unit in my 2nd story sunroom. I have 2 1/2 feet from floor to slider window to install unit. Is this too close to the floor? The room dimensions are 12x16.
    Asked on 4/6/2011 by Mike from Powder Springs, GA

    1 answer

Displaying questions 1-2

Do you have a question about this product?