9,000 BTU Cool/12,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (26 SEER) Zoom

9,000 BTU Cool/12,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (26 SEER)

SKU:ASU9RLS

ASU9RLS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Heating Capacity (BTU): 12000
Cooling Capacity (BTU): 9000
SEER: 26
EER: 17.3/15
Application: Heating
Cooling
Features: 24 Hour Timer
Auto Restart/Reset
Energy Star Qualified
Indoor Dimensions (H x W x D): 11-5/8" x 31-3/32" x 8-15/32"
Indoor Voltage: 208-230V
Indoor Weight: 24 lbs
Refrigerant Type: R-410A
Number of Zones: 1
Energy Star Rated: Yes
Remote Control: Wireless
Mount: Wall
Warranty: 6 Year Warranty on Compressor/2 Year Parts

Description for ASU9RLS

Note: Tax Credit Eligible when combined with AOU9RLS outdoor unit.

As much as half of the energy used in your home goes to heating and cooling. So making smart decisions about a home's HVAC system can have a big effect on utility bills and comfort. Systems 9RLS and 12RLS are the most efficient mini-splits in North America, with Seasonal Energy Efficiency Ratings of up to 26-SEER. These systems qualify for the federal energy tax credit.
Ideal for spaces requiring additional capacity but are limited on space. The flexibility of the variable speed compressor helps systems adapt to shifts in heat load by additional guests or afternoon sun.

Refrigerant Line & Formula Specifications

  • Pipe Size: Liquid = 1/4", Suction = 3/8"
  • Max. Length Each Pipe: 33 ft.
  • Max. Elevation: 49 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Connection: Flare

9,000 BTU Cool/12,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (26 SEER)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 9,000 BTU Cool/12,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (26 SEER)

    Q:

    can you mix and match brand like fujitsu outside unit with sanyo inside unit?
    Asked on 8/24/2011 by sergy from ny

    1 answer

    • CUSTOMER CARE

      A:

      No, you must use units of the same brand that are compatible with each other.

      Answered on 8/25/2011 by PexSupply Staff from NY
  • 12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (25 SEER)

    Q:

    where does the heat generated by using the ac go?, is this 'ductless'
    Asked on 8/2/2011 by Anonymous from atlanta ga

    1 answer

    • CUSTOMER CARE

      A:

      The heat vents through the system's outdoor unit. This unit is designed for use as part of a ductless mini-split system.

      Answered on 8/3/2011 by PexSupply Staff from NY
  • 9,700 BTU Halcyon Ductless Mini-Split Indoor Unit (14 SEER)

    Q:

    what about condensation ? Where does it go ?
    Asked on 7/24/2011 by Anonymous from burke, va.

    1 answer

    • CUSTOMER CARE

      A:

      Condensation must be drained out the house through the back of the unit. This is why it's easiest to place the units on exterior walls.

      Answered on 7/25/2011 by PexSupply Staff from NY
  • 12,000 BTU Cool/16,000 BTU Heat Halcyon Ductless Mini-Split Indoor Unit (25 SEER)

    Q:

    Where in room is best place to install
    Fujitsu asu12rls?
    Asked on 4/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Owners generally place these units toward the top of the wall, near the ceiling. It is better to place air conditioning units as high as possible.

      Answered on 4/12/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?