Description
Extremely discreet, with only the grill showing in the ceiling. Latest fan technology distributes the conditioned air evenly throughout the room. Ceiling cassette systems provide both heating and cooling and are popular in commercial applications such as offices, conference rooms, restaurants, night clubs and bars, as well as new construction condominiums and homes.
Features:
Inverter Technology Through new, advanced technology, Inverter air conditioners are more economical to operate and quieter to run than conventional units. They can handle greater extremes in temperature, are smoother and more stable in operation, and reach the desired temperature faster than conventional air conditioners.
Swing Louvers The airflow direction, up or down is set automatically to match the operating mode, down for heating, up for cooling.
Slender Fit This mechanism enables the cassette body to move 1-3/8" downward into the room to allow for limited ceiling space. No special work or accessories are needed.
4-Way Airflow System Airflow in all directions maintains an even temperature throughout a space, perfect for corner installations or in long hallways.
Wired Remote Controller
Features of the standard wired remote controller include:
  • Weekly timer
  • Set different on-off time by day
  • Set on-off time twice a day
  • Set time in 5 minute intervals
  • Control up to 16 indoor units
  • Child lock capable
  • Remote temperature sensor
  • Set different temperatures throughout the day

  • Simple Maintenance Detachable and washable air intake grille and filter
    Energy Saver A room is kept cool by using a relaxed thermostat setting which allows the system to reduce power consumption when a set temperature is reached.
    Smart System: Auto Mode When the system is initially turned on, the fan speed is HIGH to reach the set temperature as quickly as possible. The fan speed will automatically adjust downward as the room begins to reach the set temperature.
    Humidity Control This system features Dry Mode, which helps to control humidity levels, even when cooling may not be needed.
    Fresh Air Intake Outside air can be introduced by attaching field supplied flexible duct to fresh air knockouts.
    Other Standard Features Include:
  • Low Ambient
  • Auto Changeover
  • High Ceiling Mode
  • Cold Prevention
  • Auto Restart/Reset

  • Refrigerant Line & Formula Specifications
    • Pipe Size: Liquid = 3/8", Suction = 5/8"
    • Max. Length Each Pipe: 82.5 ft.
    • Max. Elevation: 98 ft.
    • Additional Refrigerant: .22 oz/ft.
    • Connection: Flare
    Read more
    Specs
    Heating Capacity (BTU):
    36000
    Cooling Capacity (BTU):
    34100
    SEER:
    14
    EER:
    8.1/9.7
    Application:
    Heating
    Cooling
    Features:
    Auto Restart/Reset
    Branch Duct Capable
    Fresh Air Intake
    Indoor Dimensions (H x W x D):
    37" x 37" x 9-1/2"
    Indoor Voltage:
    208-230V
    Indoor Weight:
    82 lbs.
    Refrigerant Type:
    R-410A
    Number of Zones:
    1
    Energy Star Rated:
    No
    Remote Control:
    Wired
    Mount:
    Ceiling Cassette
    Warranty:
    6 Year Warranty on Compressor/2 Year Parts
    Refrigerant Type:
    R-410A
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A