3 Pole, 40 Amp, 24V Contactor

3 Pole, 40 Amp, 24V Contactor

SKU:42CF35AJ

Brand: Furnas Controls

Furnas Controls
42CF35AJ has been discontinued.
Direct Replacement:
SKU: 72909
Brand: Carrier

Specs

Voltage:
?
24v
Amperage:
?
40
Poles: 3
Product Type: Magnetic Contactor

Description for Furnas Controls 42CF35AJ

3 Pole, 40 Amp, 24V Contactor

Replacement Part:

  • ID#: 75D70646J - 24V, 60Hz Coil
Accessories (Not Included):
  • ID#: 49ACR0 - Snap On, N/O Aux Switch
  • ID#: 49ACR6 - Snap On Aux Switch, 1 N/O, 1 N/C
  • ID#: 49ACR7 - Snap On, Side Mount Aux Contact, 2 N/O
  • ID#: 49ACRC - N/C Aux Switch for 25-60 Amp
  • ID#: 49D36098001 - SPDT Aux Switch
  • ID#: 49D36098003 - 2 SPDT Aux Switch

3 Pole, 40 Amp, 24V Contactor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons