3 Pole, 90 Amp, 110V Contactor

3 Pole, 90 Amp, 110V Contactor

SKU:42GE35AF106

Brand: Furnas Controls

Furnas Controls
42GE35AF106 has been discontinued.
Suggested Alternative:
SKU: 8910DPA93V02
Brand: Square D
1

Specs

Voltage:
?
110v
Amperage:
?
90
Poles: 3
Product Type: Magnetic Contactor

Description for Furnas Controls 42GE35AF106

3 Pole, 90 Amp, 110V Contactor

Replacement Part:

  • ID#: 75D54772F - 120V 75-90A Coil
Accessories (Not Included):
  • ID#: 49CE42SPDT - Aux Switch 1 N/O, 1 N/C
  • ID#: 49D22125001 - N/O Aux Switch 75 & 90 Amp Contact
  • ID#: 49D22125002 - N/C Aux Switch 75 & 90 Amp Contact
  • ID#: 75GE42 - Contactor Kit

3 Pole, 90 Amp, 110V Contactor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons