2 Pole, 30 Amp, 120V Contactor Zoom

2 Pole, 30 Amp, 120V Contactor

SKU:45EG20AF

Brand: Furnas Controls

Furnas Controls
45EG20AF has been discontinued.
Direct Replacement:
SKU: 8910DP42V02
Brand: Square D

Specs

Voltage:
?
120v
Amperage:
?
30
Poles: 2
Product Type: Magnetic Contactor

Description for Furnas Controls 45EG20AF

2 Pole, 30 Amp, 120V Contactor

2 Pole, 30 Amp, 120V Contactor

REVIEW SNAPSHOT®

by PowerReviews
Furnas Controls2 Pole, 30 Amp, 120V Contactor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect

By Kevin

from Milwaukee, WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2 Pole, 30 Amp, 120V Contactor:

        Works perfectly. easy company to do business with.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons