Pressure Switch (Air/Water), 30-50# Zoom

Pressure Switch (Air/Water), 30-50#

SKU:69WA4

Brand: Furnas Controls

Furnas Controls
Qty Price
$58.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Cut-In PSI: 5
Cut-Out PSI: 65
Horse Power:
?
3
5
Connection Type: Female NPT

Description for Furnas Controls 69WA4

Furnas brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:

  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Pressure Switch (Air/Water), 30-50#

REVIEW SNAPSHOT®

by PowerReviews
Furnas ControlsPressure Switch (Air/Water), 30-50#
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good

By queretano2004[@]

from san diego ca

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Pressure Switch (Air/Water), 30-50#:

        product works good easy to intall over all im happy

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        Displaying question 1

        Do you have a question about this product?