Water Pressure Switch Zoom

Water Pressure Switch

SKU:69WR7

Brand: Furnas Controls

Furnas Controls
Qty Price
$117.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Specs

Cut-Out PSI: 150
Cut-In PSI: 35
Horse Power:
?
3
5
Connection Type: Female NPT

Description for Furnas Controls 69WR7

Furnas brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:

  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Water Pressure Switch

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons