240/480V, 50VA Transformer Zoom

240/480V, 50VA Transformer

SKU:MT0050A

Brand: Furnas Controls

Furnas Controls
Qty Price
$59.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Voltage (Primary): 240v
440v
220v
460v
230v
480v
Voltage (Secondary): 110v
120v
115v
VA Rating: 50

Description for Furnas Controls MT0050A

Primary Voltage:

  • 220 X 440 V
  • 230 X 460 V
  • 240 X 480 V
Secondary Voltage:
  • 120/115/110

240/480V, 50VA Transformer

Q&A: Ask the Questions, share answers