Fuel Oil Filter (Cartridge Included) Zoom

Fuel Oil Filter (Cartridge Included)

SKU:1A-25A

Brand: General Aire

General Aire
1A-25A has been discontinued.
Direct Replacement:
SKU: 1A-25B
Brand: General Aire
0

Specs

Type: Oil Filter

Description for General Aire 1A-25A

  • Application: The Model 1A-25A is the perfect fuel filter for oil fired heating appliances used in small to average sized homes and commercial buildings. It is ideal for final filtration in central fuel oil distribution systems. The 1A-25A may be used in one or two-pipe systems.
  • Unit Size: 5-1/8" high x 3-5/8" diameter
  • Pipe Size: 3/8" N.P.T. STD.
  • UL Listed for No. 2 Fuel Oil
Note: Cartridge Included

Fuel Oil Filter (Cartridge Included)

Q&A: Ask the Questions, share answers