Fuel Oil Filter Zoom

Fuel Oil Filter

SKU:1A-25B

Brand: General Aire

General Aire
Qty Price
$18.55
/ each
$175.50 / box (10 units x $17.55)
In Stock! Ships in 24-48 Hours
(63 Available)
0

Specs

Type: Oil Filter
Width (Inches): 3-5/8"
Height: 5-1/8"
Application: Heating
Connection Type: Threaded

Description for General Aire 1A-25B

  • Application: The Model 1A-25A is the perfect fuel filter for oil fired heating appliances used in small to average sized homes and commercial buildings. It is ideal for final filtration in central fuel oil distribution systems. The 1A-25A may be used in one or two-pipe systems.
  • Unit Size: 5-1/8" high x 3-5/8" diameter
  • Pipe Size: 3/8" N.P.T. STD.
  • UL Listed for No. 2 Fuel Oil

Fuel Oil Filter

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?