Replacement Filter Cartridge Zoom

Replacement Filter Cartridge

SKU:1A-30

Brand: General Aire

General Aire
Qty Price
$1.81
/ each
$17.50 / box (10 units x $1.75)
In Stock! Ships in 24-48 Hours
(364 Available)
0

Specs

Type: Replacement Cartridge
Accessory For: General 1A-25A
Unifilter 77
Sears 8055
Sid Harvey XF-25/264
Mitco 264
AutoFlo F-300
Eddington S-254
Federal A-77
Material: Wool Felt Element
Application: Heating

Description for General Aire 1A-30

  • Use with General 1A-25A, Unifilter 77, Sears 8055, Sid Harvey XF-25/264, Mitco 264, AutoFlo F-300, Eddington S-254, Federal A-77
  • Unifilter Refill 88-CR is crafted with special step design - wool felt element. Special center core bond treatment eliminates lint.

Replacement Filter Cartridge

REVIEW SNAPSHOT®

by PowerReviews
General AireReplacement Filter Cartridge
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

improved flow rate....

By ts7

from NY

Verified Buyer

Comments about Replacement Filter Cartridge:

Perfect replacement for very popular residential oil burner filter.
Fast delivery, good product, happy customer.

 
5.0

Great price fast service via real people

By Capt B

from Maryland

Verified Buyer

Comments about Replacement Filter Cartridge:

Can't beat the price!

 
4.0

Cartridge works fine

By MT

from Philadelphia, PA

Verified Buyer

Comments about Replacement Filter Cartridge:

Delivery was quick and convenient.

 
5.0

GREAT DEAL

By BIGHOSS

from CT

Verified Buyer

Comments about Replacement Filter Cartridge:

Ordered 10 for the price of 4 at local plumbing supply house. Received in ONE DAY! A+. Good for 3 years now :)

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Replacement Filter Cartridge

    Q:

    Is this a new filter or refurbished?
    Asked on 5/8/2013 by Jeff

    1 answer

    • CUSTOMER CARE

      A:

      It is new. PexSupply.com does not sell any used or refurbished parts.

      Answered on 6/6/2013 by PexSupply Staff from NY
  • Replacement Filter Cartridge

    Q:

    do these filter cartridges come with gasket
    Asked on 1/24/2011 by John from Summit Hill, Pa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, a gasket is included.

      Answered on 1/24/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?