Daytona
Description
  • Finest fuel oil filter for average and large size homes and commercial applications, one or two pipe systems.
  • "Step design" filtration removes moisture, solids and other impurities.
  • UL Listed for No.2 Fuel Oil
  • 25 GPH firing rate
  • 10 Microns 12 PST
Read more
Specs
Type:
Oil Filter
Width (Inches):
3-5/8"
Height:
5-1/8"
Application:
Heating
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A