990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137 Zoom

990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

SKU:7002

Brand: General Aire

General Aire
Qty Price
$9.95
/ each
$95.90 / box (10 units x $9.59)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Model: 1042LH Series
Application: Air Quality

Description for General Aire 7002

990-13 Replacment Evaporator Pad for model 1042LH

990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

REVIEW SNAPSHOT®

by PowerReviews
General Aire990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137
 
4.8

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 18 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Replacement part fits like the original

        By BuckeyeBoy

        from Ohio

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

              The drip filter for my humidifier needed replacing. A quick ck online took me to the SupplyHouse.com site. A user friendly site. The order came 5 days later.

              • Primary use:
              • Personal
               
              4.0

              Right price, right size

              By Doug

              from Commerce, MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                    It is the right price and it fits

                    • Was this a gift?:
                    • No
                     
                    5.0

                    perfect fit

                    By Kenny Rogers

                    from Imlay City,MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                          Great replacement filter.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Product!

                          By Mel

                          from Waukegan, IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                We bought these extra filters to go with our new electronic humidifier.
                                They were the best price, excellent customer service and the website made the accessories that we needed easy to find!

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                easy replacement

                                By danno

                                from michigan

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                      perfect fit

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      good product

                                      By none

                                      from immunities

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                            Need for humidifier

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            990-13 ALSO FITS HAMILTON 10HP HUMIDIFIE

                                            By NO NAME

                                            from MARYLAND

                                            Verified Buyer

                                            Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                            THE 990-13 DOES FIT THE HAMILTON 10HP,
                                            BUT IT IS A SNUG FIT IN THE 9 3/4" WIDTH

                                             
                                            5.0

                                            Just what I needed

                                            By Kelly

                                            from Centennial CO

                                            Verified Buyer

                                            Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                            The price was right. It was shipped and received on time. I unpacked it and dropped it into the humidifier. Done!

                                             
                                            5.0

                                            Wonderful price and will purchase again.

                                            By Tractor Man

                                            from St Louis Missouri

                                            Verified Buyer

                                            Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                            Wonderful price and easy to order. Only problem I was billed twice. Called customer service and it was taken care of immediately. I am well pleased.

                                             
                                            5.0

                                            Perfect Replacement!

                                            By TJ

                                            from Davenport, Iowa

                                            Verified Buyer

                                            Comments about 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137:

                                            Product was exactly how it was discribed. Fit my older General 1040 perfectly. Order two because very competitively priced!

                                            Displaying reviews 1-10

                                            Back to top

                                            Previous | Next »

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            5 Questions | 12 Answers
                                            Displaying questions 1-5
                                            • 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

                                              Q:

                                              What are the 990-13 dimensions?
                                              Asked on 2/5/2014 by Andy from United States

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The Width is 9.75 Inches and the Height is11.75 Inches.

                                                Answered on 3/6/2014 by PexSupplyStaff from New York
                                            • 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

                                              Q:

                                              Is this pad metal or paper? Thanks.
                                              Asked on 7/17/2013 by Lynn

                                              6 answers

                                              • VERIFIED BUYER

                                                A:

                                                It's metal
                                                Sent from my Nexus 4

                                                Answered on 7/17/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                It's metal (both frame and grate). It is the original equipment filter, so
                                                it's the same as the filter that comes with the humidifier, if that's what
                                                you're buying it for. I hope that helps.
                                                - Peter

                                                Answered on 7/17/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                It's metal!  So is the outer grill inside the metal frame.

                                                Answered on 7/17/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                From what I can tell this is an all metal mesh evaporator pad, not
                                                paper. I bought a few for my built in humidifier and have been pleased
                                                with them.

                                                Answered on 7/17/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                You know its metal.

                                                Answered on 7/17/2013 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                It is metal.

                                                Answered on 7/17/2013 by Anonymous
                                            • 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

                                              Q:

                                              is the bracket/cage pictured actually included with the product?
                                              Asked on 12/28/2011 by don from iowa

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                Yes, it is. The photo is accurate for this part.

                                                Answered on 12/28/2011 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                Yes, it is complete replacement as shown.

                                                Answered on 1/24/2012 by TJ from Davenport, Iowa
                                            • 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

                                              Q:

                                              What are the dimensions?
                                              Asked on 12/28/2011 by David from Columbus, OH

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                It measures approximately 12" x 10" x 1.5".

                                                Answered on 1/5/2012 by PexSupply Staff from NY
                                            • 990-13 Replacement Evaporator Pad for model 1042LH & SL16 & 1137

                                              Q:

                                              Is this the pad we need for our General Aire 1042L?
                                              Asked on 11/9/2010 by Brenda from Sandusky, MI

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                Yes this is the pad for the 1042L.

                                                Answered on 11/17/2010 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                Yep. Fits perfect. Just like the original.

                                                Answered on 8/25/2011 by keort from Indianapolis, IN
                                            Displaying questions 1-5

                                            Do you have a question about this product?