990-53 Solenoid Valve (24V) for 1042, 1137 Models Zoom

990-53 Solenoid Valve (24V) for 1042, 1137 Models

SKU:7014

Brand: General Aire

General Aire
Qty Price
$43.95
/ each
$211.25 / box (5 units x $42.25)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Voltage:
?
24v
Product Type: Valve
Accessory For: 1042
1137

Description for General Aire 7014

990-53 Solenoid Valve (24V) for 1042, 1137 Models

990-53 Solenoid Valve (24V) for 1042, 1137 Models

REVIEW SNAPSHOT®

by PowerReviews
General Aire990-53 Solenoid Valve (24V) for 1042, 1137 Models
 
4.6

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

90%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (9)

Most Liked Positive Review

 

exact fit

I first purchased a "universal" part from another company because it was a little cheaper. It had the wrong fittings and didn't shut off the water flow when the furnace fan...Read complete review

I first purchased a "universal" part from another company because it was a little cheaper. It had the wrong fittings and didn't shut off the water flow when the furnace fan turned off. By the time I paid shipping to send it back, there were no savings.
This valve from PEX was the genuine GeneralAire part and I installed it and had it working in minutes. PEX was much cheaper for the genuine part than anyone else I could find,.

VS

Most Liked Negative Review

 

Itrm did not function

Item did not function as well as the item it replaced.

Item did not function as well as the item it replaced.

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
5.0

Solenoid Valve

By Marko

from Chicago, IL

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Original failed ordered replacement, installed, back in business.

  • Was this a gift?:
  • No
 
5.0

Great product at a great price! !

By walbro

from Bloomington, Il.

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Other sources wanted up to 2x the price for this same item. I received same OEM part at about 1/2 the coat! !

  • Was this a gift?:
  • No
 
5.0

Exactly what I needed

By retired air force pilot

from Castle Rock, CO

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

This was a valve to control water flow to the humidifier that is part of my home central heating/air conditioning system.
Shipped on time, and a perfect match to the failed valve.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
5.0

Quick shipping, item as advertised.

By Willie

from Shawnee Mission, KS

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Everything works as noted

  • Was this a gift?:
  • No
 
5.0

Easy to install and it works!

By Jim Wild

from St. Louis

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

It came quick. It installed easily. It worked!!

  • Was this a gift?:
  • No
 
5.0

Humidifier Solenoid valve 24V AC

By ML

from Michigan

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

The first I received did not work (coil open).
I quickly received a replacement fully functional

  • Was this a gift?:
  • No
 
5.0

Works as expected

By dgarrity

from Livonia, MI

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Installed about a month ago and works fine. Installation was easy and the price on PEXSUPPLY was much better than through the manufacturer. Cannot comment on durability as it has only been installed for one month.

  • Was this a gift?:
  • No
 
5.0

Fixed It

By Scooterleg

from Andover, KS

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Replaced my non-functioning solenoid valve with this new one and I'm back in humid air! Success!

  • Was this a gift?:
  • No
 
1.0

Itrm did not function

By half pint

from omaha ne

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

Item did not function as well as the item it replaced.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

exact fit

By Dakotaman

from Independence, MO

Verified Buyer

Comments about 990-53 Solenoid Valve (24V) for 1042, 1137 Models:

I first purchased a "universal" part from another company because it was a little cheaper. It had the wrong fittings and didn't shut off the water flow when the furnace fan turned off. By the time I paid shipping to send it back, there were no savings.
This valve from PEX was the genuine GeneralAire part and I installed it and had it working in minutes. PEX was much cheaper for the genuine part than anyone else I could find,.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 990-53 Solenoid Valve (24V) for 1042, 1137 Models

    Q:

    will this work in a 1040 by Generalaire?
    Asked on 12/8/2015 by Jon from chicago

    1 answer

    • VERIFIED BUYER

      A:

      Yes

      Answered on 12/8/2015 by Anonymous
Displaying question 1

Do you have a question about this product?