Fuel Oil Filter (Unifilter) Zoom

Fuel Oil Filter (Unifilter)

SKU:99

Brand: General Aire

General Aire
Qty Price
$27.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Type: Oil Filter
Application: Heating
Max Pressure (PSI): 40 psi
Connection Type: Threaded

Description for General Aire 99

  • Fuel Oil Filter for oil-fired heating appliances.
  • Working pressure = 40 PSI
  • Firing Rate = 10 GPH
  • UL Listed
  • 3/8" NPT Standard

Fuel Oil Filter (Unifilter)

Q&A: Ask the Questions, share answers