Replacement Filter Cartridge Zoom

Replacement Filter Cartridge

SKU:RF-1

Brand: General Aire

General Aire
Qty Price
$1.45
/ each
$13.90 / box (10 units x $1.39)
In Stock! Ships in 24-48 Hours
(196 Available)
0

Specs

Type: Replacement Cartridge
Accessory For: General 1A-25A
Unifilter 77
Sears 8055
Sid Harvey XF-25/264
Mitco 264
AutoFlo F-300
Eddington S-254
Federal A-77
Material: Wool Felt Element
Application: Heating

Description for General Aire RF-1

  • For use with General 1A25A or #77 Oil Filters, Sears 8055, Sid Harvey XF-25/264, Mitco 264, AutoFlo F-300, Eddington S-254, Federal A-77
  • Unifilter RF-Series Refills are crafted with quality from continuous spun Rayon fibers with an exclusive gear tooth design for maximum surface area and enhanced depth filtration. The unique density specifications allow collection of contaminants deep into the filter as opposed to other designs which surface load only.

Replacement Filter Cartridge

REVIEW SNAPSHOT®

by PowerReviews
General AireReplacement Filter Cartridge
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

Exactly like the ones I have been using

By Gerry

from Fowler MI

Verified Buyer

Comments about Replacement Filter Cartridge:

I need these for the final filter in my used oil burning boiler.

 
5.0

perfect fit

By ray

from prospect, ct

Verified Buyer

Comments about Replacement Filter Cartridge:

Filters were exactly as ordered, as with the other product I purchased, price, selection, and delivered ASAP. Couldn't ask for more.

 
5.0

Filter installs quick better than the felt filters

By Robinhood

from Hopwood PA

Verified Buyer

Comments about Replacement Filter Cartridge:

Installs very easy better than felt filters no wire to cut fingers fits great

 
5.0

Micro filters for fuel oil

By WT

from Miami County, Ohio

Verified Buyer

Comments about Replacement Filter Cartridge:

This is my first time using these.I am very pleased with these filters. Much easier to install and my furnace repair guy says they're much more efficient than the felt type. He's a very honest and trustworthy individual. I bought 10 so I'll be good for 10 years unless something unforseen happens.

 
5.0

Quick service

By JB

from Vermont

Verified Buyer

Comments about Replacement Filter Cartridge:

Just what I expected

 
5.0

Great product, the best cartridge filter

By Pete

from Newburg, Pa

Verified Buyer

Comments about Replacement Filter Cartridge:

This is a really good type replacement fuel oil filter, can be used in outside filters, have used this one for at least 10 years, no problems,

 
5.0

repeate buy

By welder

from jericho vt

Verified Buyer

Comments about Replacement Filter Cartridge:

I will definitely buy these again because there universal. To a lot of manufactures companys good price to.

 
5.0

Satisfied for years...

By Daddy-O

from Blairstown, NJ

Verified Buyer

Comments about Replacement Filter Cartridge:

I have been using this style of oil filter for years with great results. I tried the felt style but I would have problems with the wire mesh core being too tall or not fitting properly. These filters just drop in and they come with a large rubber gasket for the filter canister and two fiber washers for the main stem and small bleeder screw. I try to change the filter once a year but sometimes put it off for two years and I have never had a problem with clogs. My tanks are also in the basement and I buy quality fuel oil which may also contribute to not having problems with clogging. I am very pleased with these filters

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers