Copper Band Iron Zoom

Copper Band Iron

SKU:COPBANDIRON

Brand: Jones Stephens

Jones Stephens
Qty Price
$2.79
/ each
$25.20 / box (10 units x $2.52)
In Stock! Ships in 24-48 Hours
(1148 Available)
0

Specs

Width: 3/4"
Material: Copper
Length (Feet): 10 ft.

Description for Jones Stephens COPBANDIRON

Copper Band Iron

Copper Band Iron

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens CorpCopper Band Iron
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

very satisfied

By z

from pasadena ca

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Copper Band Iron:

        good and resanable price

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers