2" Copper Fitting Brush Zoom

2" Copper Fitting Brush

SKU:COPBRU2

Brand: Tu-Turn

Tu-Turn
Qty Price
$1.95
/ each
$21.60 / box (12 units x $1.80)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Specs

Size: 2"
Application: Plumbing

Description for Tu-Turn COPBRU2

Copper Fitting Brush

2" Copper Fitting Brush

REVIEW SNAPSHOT®

by PowerReviews
Tu-Turn1" Copper Fitting Brush
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Great Item

By Bossman97

from Virginia

Verified Buyer

Comments about 3/4" Copper Fitting Brush:

I order these brushes in bulk. We continue to order them every year!

 
4.0

Bristling to clean

By GISchro

from Memphis, MO.

Verified Buyer

Comments about 1/2" Copper Fitting Brush:

This product was intended for one project and to try it out. For a relatively inexpensive brush it managed all of the fitting ends that were cleaned. Conveniently, it has worn-down to a smaller fitting size which will work for a future project. Thanks PexSupply.

 
5.0

Clean Pipe Threads Are A Must

By DCinDC

from Washington, DC

Verified Buyer

Comments about 1 1/2" Copper Fitting Brush:

This is a great brush to clear residue out of an old 1-1/2" drain pipe -- and to clear threads for a superior fitting. The bristles are very firm/stiff.

 
5.0

Brush with Fame

By Mike the Tiger

from New Orleans, La

Verified Buyer

Comments about 1" Copper Fitting Brush:

This is the most awesome fitting brush I have ever used. When you are done with copper fittings, you can also use this brush for scrubbing potatoes, painting, make-up application and brushing your hair. In a pinch, it can even be used as a tooth brush. Clearly, the best value in the Pex Supply catalog. I strongly recommend at least one in every home.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers