5/8" x 10" Gauge Glass Zoom

5/8" x 10" Gauge Glass

SKU:GGLASS5X10

Brand: Wal-rich

Wal-rich
Qty Price
$1.09
/ each
$11.88 / box (12 units x $0.99)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Specs

Application: Heating
Size: 5/8" x 10"
Material: Glass
Type: Gauge Glass

Description for Wal-rich GGLASS5X10

5/8" x 10" Gauge Glass

5/8" x 10" Gauge Glass

REVIEW SNAPSHOT®

by PowerReviews
Wal-rich5/8" x 8" Gauge Glass
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Easier to replace than clean.

By Fixed it

from Baltimore, MD

Verified Buyer

Comments about 5/8" x 12" Gauge Glass:

First, when you measure the diameter of your existing 5/8 glass it will be smaller than 5/8". It is closer to 0.583" not 0.625... so more like
5 & 37/64. I fits in a 5/8" opening. I was confused so I called Wal-rich, they said 5/8 gauge glass is 5/8" OD. They were not correct fortunately. at 1.19 for a foot, you can't go wrong. measure using glass set down all the way in the lower valve to 1/16 from the edge of the top valve. Mark and cut. use new flexible washers and new friction washers. get an inexpensive tube glass cutter of score with triangular file and snap.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Best price for a good product

By gbpfeif

from Grand Blanc, Mi

Verified Buyer

Comments about 5/8" x 8" Gauge Glass:

This replacement glass for the sight glass on our boiler was by far the best price we found. Part worked perfectly

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 5/8" x 8" Gauge Glass

    Q:

    Is this glass Pyrex glass?
    Asked on 12/4/2013 by bloombrews from Pittsburgh PA

    1 answer

    • VERIFIED BUYER

      A:

      I'm not entirely sure, however it is definitely designed to withstand fairly high heat given it's intended purpose.

      Answered on 12/4/2013 by Anonymous
Displaying question 1

Do you have a question about this product?