5/8" x 12" Gauge Glass Zoom

5/8" x 12" Gauge Glass

SKU:GGLASS5X12

Brand: Wal-rich

Wal-rich
Qty Price
$1.19
/ each
$13.08 / box (12 units x $1.09)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Heating
Size: 5/8" x 12"
Material: Glass
Type: Gauge Glass

Description for Wal-rich GGLASS5X12

5/8" x 12" Gauge Glass

5/8" x 12" Gauge Glass

REVIEW SNAPSHOT®

by PowerReviews
Generic5/8" x 8" Gauge Glass
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Best price for a good product

By gbpfeif

from Grand Blanc, Mi

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5/8" x 8" Gauge Glass:

        This replacement glass for the sight glass on our boiler was by far the best price we found. Part worked perfectly

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 5/8" x 8" Gauge Glass

          Q:

          Is this glass Pyrex glass?
          Asked on 12/4/2013 by bloombrews from Pittsburgh PA

          1 answer

          • VERIFIED BUYER

            A:

            I'm not entirely sure, however it is definitely designed to withstand fairly high heat given it's intended purpose.

            Answered on 12/4/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product?