1/2" Imported Gauge Glass Set Zoom

1/2" Imported Gauge Glass Set

SKU:GGLASSI

Brand: Wal-rich

Wal-rich
Qty Price
$26.85
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: Heating
Size: 1/2"
5/8" x 12"
Max Pressure (PSI): 125 psi
Type: Gauge Glass
Material: Glass

Description for Wal-rich GGLASSI

Features:

  • 125 psi
  • 5/8" x 12" standard gauge glass

1/2" Imported Gauge Glass Set

Q&A: Ask the Questions, share answers