Install Kit For LG LA180HSV Zoom

Install Kit For LG LA180HSV

SKU:LA180HSVI

Brand: Generic

Generic
Qty Price
$197.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Specs

Accessory For: LA180HSV

Description for Generic LA180HSVI

Install Kit For LA180HSV Includes:

  • 35' Line Set (LS385835F)
  • 16 x 36 Pad (UC1636-2)
  • 250' Wire (E9612)

Install Kit For LG LA180HSV

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • Install Kit For LG Multi-Split Units

    Q:

    What refrigerant lines are needed to connect a single LG outdoor unit LMU187HV to a single LG ceiling cassette LMCN185HV?
    Asked on 6/29/2012 by Mike from Vancouver, WA

    1 answer

    • CUSTOMER CARE

      A:

      LMCN185HV ceiling cassettes require 1/4" x 1/2" line-sets. Keep in mind that these are Multi-Split units and you must use either two, three, or four indoor units with each outdoor unit.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • Install Kit For LG Multi-Split Units

    Q:

    I have an LG mini split dual zone system: LMU180HE outside unit and two LMN090HE inside units. The inside units require a condensate drain line. What is the best tubing/piping to use for this and does it need to be insulated?
    Asked on 8/10/2011 by James from Cascade, MD

    1 answer

    • CUSTOMER CARE

      A:

      That unit requires a drain line with a 5/8" inside diameter. We offer rolls of DiversiTech's vinyl tubing in this size (part 7-58), but you can also use a corrugated type of hose.

      Answered on 8/11/2011 by PexSupply Staff from NY
  • Install Kit For LG Multi-Split Units

    Q:

    I have an LG mini split dual zone system: LMU180HE outside unit with two LMN090HE inside units. I need two 50' line sets and 100' of wire to go between the inside and outside units. Can you help me with this?
    Asked on 8/10/2011 by James from Cascade, MD

    1 answer

    • CUSTOMER CARE

      A:

      You would need LS143850F line-sets. We only sell wire in 250 foot spools (see part E9612).

      Answered on 8/10/2011 by PexSupply Staff from NY
  • Install Kit For LG LA240HSV

    Q:

    Do you have a line set that is 40ft or 50ft that will work with the LG LA240HSV?
    Asked on 6/6/2011 by mark from Alpharetta, GA

    1 answer

  • Install Kit For LG Multi-Split Units

    Q:

    I have already wire, just need lineset. Can I buy SAP0910BH lineset separate ?
    Asked on 4/13/2011 by Igor from Canada

    1 answer

  • Install Kit For LG Multi-Split Units

    Q:

    What is 16x36 pad for ?
    Asked on 4/13/2011 by Igor from Canada

    1 answer

    • CUSTOMER CARE

      A:

      The pad is designed to provide a base to mount outdoor units on in installations where concrete foundations or mounting brackets are not involved.

      Answered on 4/14/2011 by PexSupply Staff from NY
  • Install Kit For LG LS122HE

    Q:

    What is the 250' of wire for? Power or connection to the inside unit?
    Asked on 8/25/2010 by Wayne from Pisgah, IA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 250' electrical wire is used to connect power between the indoor and outdoor units.

      Answered on 8/31/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?