Lead Free Solder Super 50, 1 lb. Spool (LFS) Zoom

Lead Free Solder Super 50, 1 lb. Spool (LFS)

SKU:LFSSUPER50

Brand: Victory White

Victory White
Qty Price
$31.55
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Specs

Material: 4% Antimony
91% Tin
3% Copper
2% Silver
Application: Plumbing
Size: 1 lb

Description for Victory White LFSSUPER50

Note: Image does not represent actual product

Lead Free Solder Super 50, 1 lb. Spool (LFS)

REVIEW SNAPSHOT®

by PowerReviews
Victory WhiteLead Free Solder Super 50, 1 lb. Spool (LFS)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Excellent product. I will purchase the product again.

By DB

from Austin, Texas

Verified Buyer

Comments about Lead Free Solder Super 50, 1 lb. Spool (LFS):

The product flows smooth and compete fills the gap between the fitting and piping.

 
5.0

Gets the lead out

By Boilermaker

from Hollywood FL

Verified Buyer

Comments about Lead Free Solder Super 50, 1 lb. Spool (LFS):

Fair price

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • Lead Free Solder Super 50, 1 lb. Spool (LFS)

    Q:

    Hi
    What's the best solder to use for my plumbing application. The copper pipe to be soldered is 1-1/2 inch and is going to a High volume (gas) water heater boiler 400,000 BtU.

    Thank you,

    Paul
    Asked on 1/24/2015 by Paul

    1 answer

    • CUSTOMER CARE

      A:

      depends on use, silver content and what type of fuel your torching with.

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • Lead Free Solder Super 50, 1 lb. Spool (LFS)

    Q:

    What is the melting point?
    Asked on 12/19/2014 by chechie

    1 answer

    • CUSTOMER CARE

      A:

      The melting point of this solder is 232 degrees C.

      Answered on 12/22/2014 by SupplyHouse Staff from NY
  • Lead Free Solder Super 50, 1 lb. Spool (LFS)

    Q:

    Do you need to have anything more than a normal MAP gas torch (no oxygen system) to use this solder?
    Asked on 8/27/2012 by Gary from Quinlan, TX

    4 answers

    • VERIFIED BUYER

      A:

      You can use map, propane, and asetlyne. This solder is used on domestic water supply. Not refrigeration.
      Can be used on heating also.
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 8/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should be fine, 95/5 flows around 450 degrees.

      Answered on 8/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      No, normal MAP gas torch will easily supply temperatures sufficient for this solder. What is he welding?

      Answered on 8/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      works well with mapp or regular propane, nothing else need.
      Steve Key
      www.rockytopstills.com

      Answered on 8/27/2012 by Anonymous
  • Lead Free Solder Super 50, 1 lb. Spool (LFS)

    Q:

    Composition and melting point?
    Asked on 3/25/2012 by Bigshrub

    1 answer

Displaying questions 1-4

Do you have a question about this product?