1/4" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared Zoom

1/4" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared

SKU:LS145825F

Brand: JMF

JMF
Qty Price
$114.95
/ each
$439.80 / box (4 units x $109.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Length (Feet): 25 ft.
Application: Cooling
Insulation: 3/8"
Liquid Line: 1/4"
Suction Line: 5/8"

Description for JMF LS145825F

Flare end line set with flare nuts. Both lines are insulated. Used for mini split air conditioning and heat pump systems.

Specifications:

  • Liquid Line: 1/4"
  • Suction Line: 5/8"
  • Insulation: 3/8"
  • Length: 25 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.

  • 1/4" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared

    REVIEW SNAPSHOT®

    by PowerReviews
    JMF3/8" LL x 5/8" SL x 35 ft Refrigerant Line Set for Mini-Split, Flared
     
    4.3

    (based on 55 reviews)

    Ratings Distribution

    • 5 Stars

       

      (38)

    • 4 Stars

       

      (8)

    • 3 Stars

       

      (3)

    • 2 Stars

       

      (2)

    • 1 Stars

       

      (4)

    89%

    of respondents would recommend this to a friend.

    Most Liked Positive Review

     

    Fast shipping marginal packaging

    So Far I have made 3 purchases from PEX Supply and the general experince has been positive. The Line Sets I've purchased worked well no problem with Flares and the sets are good quality....Read complete review

    So Far I have made 3 purchases from PEX Supply and the general experince has been positive. The Line Sets I've purchased worked well no problem with Flares and the sets are good quality. The problem is with packaging several have arrived with the plastic end caps missing and the box ends opened. The product slides around in the box too much causing damage from inside with some insulation damage occurring. The plastic end caps on all sets recieved were very loose with some missing. Evacuaion is necessary anyway however the plastic end caps should keep the line sets soemwhat contimnation free.

    VS

    Most Liked Negative Review

     

    Low quality

    I used this product for a Fujitsu mini-split system installation. The product is of low quality.

    - The flares had defects. All flare ends needed to be re-flared. This...Read complete review

    I used this product for a Fujitsu mini-split system installation. The product is of low quality.

    - The flares had defects. All flare ends needed to be re-flared. This is not a big problem as long as you have a flaring tool. It may even be recommended for R410a systems.

    - I think the bigger problem is the insulation. The products I received all had cracks, tears, and defects on the insulation throughout the lineset. I ended up adding another layer of insulation on top of the existing one. The final cost to me was 30% more than what I paid for the original set.

    Reviewed by 55 customers

    Sort by

    Displaying reviews 1-10

    Back to top

    Previous | Next »

     
    5.0

    great product

    By paul

    from mattapoiswtt ma.

    Verified Buyer

    Comments about 3/8" LL x 5/8" SL x 35 ft Refrigerant Line Set for Mini-Split, Flared:

    easy to work with.. Staff is great !! they really are real people..

     
    5.0

    I would buy this product again and again"

    By Jerry

    from Shelton ct

    Verified Buyer

    Comments about 1/4" LL x 3/8" SL x 35 ft Refrigerant Line Set for Mini-Split, Flared:

    copper lines are easy to work with.

     
    4.0

    Easy to handle

    By KAF

    from Lafayette, LA

    Verified Buyer

    Comments about 1/4" LL x 3/8" SL x 35 ft Refrigerant Line Set for Mini-Split, Flared:

    Was easy to install through a couple of 2" holes and run through my attic. Insulation did snag and created small cuts in the surface of the insulation, so support the tubes on each side of your entrance hole(s)as you pull them through.

     
    5.0

    Does what it says

    By Bryce

    from Seattle, WA

    Verified Buyer

    Comments about 1/4" LL x 3/8" SL x 50 ft Refrigerant Line Set for Mini-Split, Flared:

    Purchased this for use with a Panasonic mini split. It was very convenient to purchase the lines pre-flared with insulation, as I was doing the install myself.

     
    5.0

    Does what it should

    By Bryce

    from Seattle, WA

    Verified Buyer

    Comments about 1/4" LL x 1/2" SL x 50 ft Refrigerant Line Set for Mini-Split, Flared:

    Purchased this for use with a Panasonic mini split. It was very convenient to purchase the lines pre-flared with insulation, as I was doing the install myself.

     
    4.0

    Worked Great

    By joseparc

    from So. Texas

    Verified Buyer

    Comments about 1/4" LL x 3/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared:

    Bought this set to complete installation of LG ductless mini-split heat pump system. As other reviewers have noted, flared ends have to be redone. Not a big deal, otherwise a good product.

     
    1.0

    Poor quality control.

    By mainesolar

    from Western Maine

    Verified Buyer

    Comments about 1/4" LL x 3/8" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared:

    Bad flares. I had to re-flare. I expect better quality than this of a new product.

     
    2.0

    No Flare

    By Had No Flare

    from Oregon

    Verified Buyer

    Comments about 1/4" LL x 5/8" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared:

    Ordering was easy, shipping was good, product wasn't as advertised. The gas line wasn't flared on one side, and poorly flared on the other. We had to cut both ends and flare it with a flare kit. Wasn't too thrilled with the quality control with this order.

     
    5.0

    Excellent product, Great Flares

    By Highwaybob

    from St. Peterburg, FL

    Verified Buyer

    Comments about 3/8" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared:

    Used this Line Set for my Mini-Split install. Flares were well done, no leaks.

     
    1.0

    Poor excuse for a line set - DON'T BUY

    By Big Shrub

    from Pennsylvania

    Verified Reviewer

    Comments about 3/8" LL x 5/8" SL x 50 ft Refrigerant Line Set for Mini-Split, Flared:

    I have been installing Refrigeration and A/C equipment for 40 years. I normally make my line sets from 164' rolls of pre-insulated tubing. I was out of 5/8" and needed a 50' set. I thought I would try one from Supply House because they generally sell quality items. In this case it was a big mistake. The line set is absolute junk. I started to use it and ended up putting the job on hold until I can get my usual material. I can live with cutting off the terrible flares to do them correctly, but not with the cheap junk insulation. Try pulling it through a hole and it tears all up. Look at it crossways and it tears. Don't buy this stuff. I am stuck with 2 coils (3/8 and 5/8) that I will try to use for water line someplace.

    Displaying reviews 1-10

    Back to top

    Previous | Next »

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    10 Questions | 20 Answers
    Displaying questions 1-10
    • 1/4" LL x 3/8" SL x 50 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      The 1/4" LL x 3/8" SL refrigerant line would require what size diameter conduit to run the lines underground?
      Asked on 6/7/2015 by jj from Florida

      1 answer

      • CUSTOMER CARE

        A:

        Approx. 2.5", for both lines w/insulation.

        Answered on 6/8/2015 by Supplyhouse Staff from New York
    • 1/4" LL x 3/8" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Will this lineset work with a Mitsubishi Mr. Slim heat pump?

      Models:

      MUZ-FE09NA-1 (condenser) + MSZ-FE09NA-8 (head unit)

      or

      MUZ-GE09NA (condenser) + MSZ-GE09NA-8 (head unit)
      Asked on 9/18/2013 by Mike

      1 answer

      • VERIFIED BUYER

        A:

        If the Mitsubishi has flare fittings of 1/4 supply and 3/8 return it will
        work just fine.
        My older mini splits and my new Sanyo mini splits also use the same line
        set.

        Answered on 9/18/2013 by Anonymous
    • 3/8" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Does this line set ship with caps installed on all ends to protect from contamination? We will be shipping them to construction sites and need to keep dirt and debris out.

      Thanks
      Asked on 4/10/2013 by Jeremy from Ogden, Ut

      6 answers

      • VERIFIED BUYER

        A:

        Yes, the sets I ordered did-- red plastic plugs on both ends.

        Answered on 4/10/2013 by Anonymous
      • VERIFIED BUYER

        A:

        Yes, the ones I received had a plug type cap that was fairly secure.

        Answered on 4/10/2013 by Anonymous
      • VERIFIED BUYER

        A:

        Yes, they cap the ends.

        Answered on 4/10/2013 by Anonymous
      • VERIFIED BUYER

        A:

        yes

        Answered on 4/11/2013 by Anonymous
      • VERIFIED BUYER

        A:

        Yes, my line set was capped at both ends.

        Answered on 4/11/2013 by Anonymous
      • VERIFIED BUYER

        A:

        The four line sets I ordered two years ago all came with plugs to prevent
        dirt from entering but I don't know if they do now.

        Answered on 4/10/2013 by Anonymous
    • 1/4" LL x 3/8" SL x 35 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      How do i take the air out of the line?
      Asked on 4/11/2012 by Beekmansup from Hazleton, PA

      1 answer

      • VERIFIED BUYER

        A:

        You will need a vacuum pump with at least one hose that connects the pump to the service port on the mini-split. I would draw the system down for at least half an hour before releasing the vacuum, then releasing a small amount of refrigerant into the system and checking for leaks using a soapy bubble solution at each of the flared fittings.
        The preferable method is to use the vacuum pump and a set of gauges so you can measure the degree of vacuum, then lock down the gauge set closed and wait to see if any vacuum bleeds off. That will determine whether you have any leaks in your flared connections between the indoor wall unit and outdoor condenser/compressor.

        Answered on 4/11/2012 by Another PexSupply Customer
    • 3/8" LL x 5/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Is this line set compatible with the Ramsond Model 74GW2 24000 BTU SEER 13 Mini Split Ductless Air Conditioner with Heat Pump?
      Asked on 4/7/2012 by Mook from Bay Area, CA

      3 answers

      • VERIFIED BUYER

        A:

        Yes it is compatible,but inspect the flares to see if they are perfect. If not, cut them off and re-flare. Good choice!

        Answered on 4/7/2012 by Another PexSupply Customer
      • CUSTOMER CARE

        A:

        This line-set will work as long as the unit requires a 3/8" x 5/8" line-set.

        Answered on 4/9/2012 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        No its not. You need a line set of 3/8 inch for the gas and 1/4 inch for liquid. Your unit should have been supplied with a line set. Look for a line set pre-flared or you will need to rent or borrow a flare tool.

        Answered on 5/15/2012 by shipster from Cleveland, Ohio
    • 1/4" LL x 3/8" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      I need a 15foot, 1/4"LL, 5/8"SL line set for a new 1.5T R410A Goodman central air system install. The units are designed for brazed line set connections. Will This Mini-split, flared line set be acceptable to use in my system? I.e. can I cut the flared ends and directly braze the connections?

      Thank you.
      Asked on 12/28/2011 by Roger from Portland, OR

      1 answer

      • CUSTOMER CARE

        A:

        We don't see any problem with this, although it may be easier to purchase a brazed line-set if you are able to find one.

        Answered on 1/20/2012 by PexSupply Staff from NY
    • 1/4" LL x 3/8" SL x 25 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      What is the tubing material? What is the minimum bend radius of the line?
      Asked on 10/8/2011 by Chuck from Longmont, CO

      2 answers

      • CUSTOMER CARE

        A:

        The tubing is made out of level-wound copper. The minimum bend radius is not a listed spec. We would estimate that it would be about 7 times the outside diameter of the copper.

        Answered on 10/14/2011 by PexSupply Staff from NY
      • A:

        Why not use bulk coil copper tubing I wholesale to Dealers and contractors, ONLY, has a very high PSI rating, all sizes the wall thickness is 0.30. I sell a lot of it to Boat shops for hydraulic steering and I am sure this application has no were near the PSI as that, ¼” is like 1800 PSI 3/8” 2700PSIit comes in 25’ & 50’ coils and maybe a whole lot cheaper, I don’t have a silver solder supplier.

        Answered on 12/30/2012 by dogood from Kaministiquia, Ont. CA
    • 1/4" LL x 1/2" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Does this line set work with LG LA240HSV?
      Asked on 5/12/2011 by tzalud from Cleveland, OH

      1 answer

      • CUSTOMER CARE

        A:

        Yes, it does.

        Answered on 5/12/2011 by PexSupply Staff from NY
    • 1/4" LL x 1/2" SL x 15 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Are there valves or check valve fittings at either end to preclude escape of refrigerant during connection of the line set?
      Asked on 4/4/2011 by Misterfixit from Brentwood, TN

      1 answer

      • CUSTOMER CARE

        A:

        Line-sets do not include refrigerant. Refrigerant will not flow through them until both ends are fully hooked up. The outdoor unit of the mini-split system will hold all the refrigerant until the system begins to operate.

        Answered on 4/5/2011 by PexSupply Staff from NY
    • 1/4" LL x 3/8" SL x 50 ft Refrigerant Line Set for Mini-Split, Flared

      Q:

      Caqn these linesets be connected to make a longer run? If so do you sell the couplings? Can the lines be cut and flared? and do you sell just the insulation for the lines?
      Asked on 9/4/2010 by Dave from Waco TX

      3 answers

      • CUSTOMER CARE

        A:

        The line sets can be connected to make a longer run. We do not carry the couplings to connect line sets together. The line sets already come insulated and with flared ends. We do sell pipe insulation and it can be found here: http://www.pexsupply.com/Pipe-Insulation-12071000

        Answered on 9/17/2010 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        yes

        Answered on 6/18/2011 by EB1KANOBI from Dracut,MA.
      • VERIFIED BUYER

        A:

        These lines are made to be cut and flared...all installers carry the tools to do so. A lot of runs actually need to be shortened a bit...runs over around 75 feet arent recommended.

        Answered on 8/4/2011 by dave r from Shoreline CT
    Displaying questions 1-10

    Do you have a question about this product?