3/8" LL x 3/4" SL x 50 ft. Refrigerant Line Set Zoom

3/8" LL x 3/4" SL x 50 ft. Refrigerant Line Set

SKU:LS383450

Brand: JMF

JMF
Qty Price
$204.95
/ each
$787.80 / box (4 units x $196.95)
In Stock! Ships in 24-48 Hours
(12 Available)

Specs

Length (Feet): 50 ft.
Application: Cooling
Insulation: 3/8"
Liquid Line: 3/8"
Suction Line: 3/4"

Description for JMF LS383450

Plain end line set with straight ends used for connecting and outdoor air conditioner or heat pump to an indoor evaporator coil.

Specifications:

  • Liquid Line: 3/8"
  • Suction Line: 3/4"
  • Insulation: 3/8"
  • Length: 50 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.

  • 3/8" LL x 3/4" SL x 50 ft. Refrigerant Line Set

    REVIEW SNAPSHOT®

    by PowerReviews
     
    4.9

    (based on 10 reviews)

    Ratings Distribution

    • 5 Stars

       

      (9)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 10 customers

    Sort by

    Displaying reviews 1-10

    Back to top

     
    5.0

    Great Company and Great Product

    By Deb

    from Tulsa, OK

    Verified Buyer

    Pros

      Cons

        Best Uses

          Pex Service is wonderful and our product is just what we needed.

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          Great service and Packageing

          By Mike

          from Virginia Beach,Virginia

          Verified Buyer

          I love the personal notes on packages and fast shipping. Products were as describped on web site.

           
          5.0

          [...]

          By Bear

          from Evans CO

          Verified Buyer

          The products where everything I expected, [...]

           
          5.0

          quality product

          By andrew

          from los angeles

          Verified Buyer

          quality product at a great price.

           
          5.0

          excellent transaction

          By Familyman62

          from OFallon, MO

          Verified Buyer

          good price, excellent service[...]

          (0 of 1 customers found this review helpful)

           
          5.0

          good price when bought in bx qty.

          By Geo Tech

          from Connecticut

          Verified Buyer

          Product mainly used for HVAC/R equipment.

           
          5.0

          [...]

          By Tommy

          from Halifax, Va.

          Verified Buyer

          Best price [...]

           
          4.0

          Best price

          By Rocket Scientist

          from Johns Creek, GA

          Verified Buyer

          [...] Ordered two lines. One line was fine. Other line had a crush about 5 ft from the starting end. Everything else great. Just look over the lines to understand what you have to work with.

           
          5.0

          I would definitely buy this again"

          By Mel

          from Brooklyn, NY

          Verified Buyer

          The product is great. [...]

           
          5.0

          super

          By red eye

          from san diego

          Verified Buyer

          best selection and prices anywhere

          Displaying reviews 1-10

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          2 Questions | 11 Answers
          Displaying questions 1-2
          • 3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set

            Q:

            Was wondering if lines are precharged.
            Asked on 7/1/2012 by lisa from hollow rock tn

            10 answers

            • VERIFIED BUYER

              A:

              No.

              Answered on 7/1/2012 by Anonymous
            • VERIFIED BUYER

              A:

              Lisa,  Lines do not contain any freon and are not hermetically sealed.  David

              Answered on 7/1/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No, the lines are not precharged with refrigerant. Jesse

              Answered on 7/1/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No the line sets are not pre charged usally the outside unit has charge in it which you release once you have brazed,pressure tested and vacumed the line sets

              Answered on 7/1/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No
              Rocky

              Answered on 7/1/2012 by Anonymous
            • VERIFIED BUYER

              A:

              This lineset is NOT precharged. The ends are capped to prevent contamination only. - Daniel

              Answered on 7/2/2012 by Daniel from SLC, UT
            • VERIFIED BUYER

              A:

              these line sets are not precharged. they need to be brazed in and vacuum
              pumped down then freon is added, I have not seen precharged line sets in a
              long time.

              Answered on 7/2/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No they are not precharged
              KTL

              Answered on 7/2/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No lines are not pre-charged.  There is no way to hold the refrigerant pressure in the lines.  The red caps shown are plastic, designed to only keep contaminents out of the tubing.

              Answered on 7/2/2012 by Anonymous
            • VERIFIED BUYER

              A:

              No they are not
              Sent from my Verizon Wireless Phone

              Answered on 7/3/2012 by Anonymous
          • 3/8" LL x 7/8" SL x 35 ft. Refrigerant Line Set

            Q:

            Are these lines cleaned dried and capped like standard line sets?
            The picture does not show them that way.
            Asked on 7/12/2011 by SBW from NY

            1 answer

            • CUSTOMER CARE

              A:

              Yes, these line-sets do come capped.

              Answered on 7/20/2011 by PexSupply Staff from NY
          Displaying questions 1-2

          Do you have a question about this product? 

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons