3/8" LL x 7/8" SL x 35 ft. Refrigerant Line Set Zoom

3/8" LL x 7/8" SL x 35 ft. Refrigerant Line Set

SKU:LS387835

Brand: JMF

JMF
Qty Price
$160.95
/ each
$619.80 / box (4 units x $154.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Specs

Length (Feet): 35 ft.
Application: Cooling
Insulation: 3/8"
Liquid Line: 3/8"
Suction Line: 7/8"

Description for JMF LS387835

Plain end line set with straight ends used for connecting and outdoor air conditioner or heat pump to an indoor evaporator coil.

Specifications:

  • Liquid Line: 3/8"
  • Suction Line: 7/8"
  • Insulation: 3/8"
  • Length: 35 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.

  • 3/8" LL x 7/8" SL x 35 ft. Refrigerant Line Set

    REVIEW SNAPSHOT®

    by PowerReviews
    JMF3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Excellant Service

    By Home M. Provement

    from Sacramento, CA

    Verified Buyer

    Comments about 3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set:

    Good Price and, Quality

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 12 Answers
    Displaying questions 1-3
    • 3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set

      Q:

      Does the suction line in the set include the black foam insulated sleeve?
      Asked on 6/25/2015 by Heinz

      1 answer

      • CUSTOMER CARE

        A:

        The suction line does the liquid line doesn't.

        Answered on 7/8/2015 by Supplyhouse Staff from New York
    • 3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set

      Q:

      Was wondering if lines are precharged.
      Asked on 7/1/2012 by lisa from hollow rock tn

      10 answers

      • VERIFIED BUYER

        A:

        No.

        Answered on 7/1/2012 by Anonymous
      • VERIFIED BUYER

        A:

        Lisa,  Lines do not contain any freon and are not hermetically sealed.  David

        Answered on 7/1/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No, the lines are not precharged with refrigerant. Jesse

        Answered on 7/1/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No the line sets are not pre charged usally the outside unit has charge in it which you release once you have brazed,pressure tested and vacumed the line sets

        Answered on 7/1/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No
        Rocky

        Answered on 7/1/2012 by Anonymous
      • VERIFIED BUYER

        A:

        This lineset is NOT precharged. The ends are capped to prevent contamination only. - Daniel

        Answered on 7/2/2012 by Daniel from SLC, UT
      • VERIFIED BUYER

        A:

        these line sets are not precharged. they need to be brazed in and vacuum
        pumped down then freon is added, I have not seen precharged line sets in a
        long time.

        Answered on 7/2/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No they are not precharged
        KTL

        Answered on 7/2/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No lines are not pre-charged.  There is no way to hold the refrigerant pressure in the lines.  The red caps shown are plastic, designed to only keep contaminents out of the tubing.

        Answered on 7/2/2012 by Anonymous
      • VERIFIED BUYER

        A:

        No they are not
        Sent from my Verizon Wireless Phone

        Answered on 7/3/2012 by Anonymous
    • 3/8" LL x 7/8" SL x 35 ft. Refrigerant Line Set

      Q:

      Are these lines cleaned dried and capped like standard line sets?
      The picture does not show them that way.
      Asked on 7/12/2011 by SBW from NY

      1 answer

      • CUSTOMER CARE

        A:

        Yes, these line-sets do come capped.

        Answered on 7/20/2011 by PexSupply Staff from NY
    Displaying questions 1-3

    Do you have a question about this product?