Coupler (Bell & Gossett 118705) Zoom

Coupler (Bell & Gossett 118705)

SKU:RM876

Brand: OMI

OMI
Qty Price
$4.30
/ each
In Stock! Ships in 24-48 Hours
(99 Available)
0

Specs

Application: Heating
Type: Coupler

Description for OMI RM876

Coupler. Bell & Gossett #118705

Coupler (Bell & Gossett 118705)

REVIEW SNAPSHOT®

by PowerReviews
OMICoupler (Bell & Gossett 118705)
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Works the same as the original B&G part

By Kevin

from Western PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Coupler (Bell & Gossett 118705):

        Used these to replace couplers in a residential hydronic system with four B&G pumps. Fit and perform (so far) like the factory couplers.

        • Primary use:
        • Personal
         
        4.0

        Good Quality Substitute

        By Mick

        from Chicago

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Coupler (Bell & Gossett 118705):

              This is good replacement for the B & G coupler. I maintain a heating system with 5 circulating pumps. This coupler holds up as well as the OEM coupler at about 20% of the cost. The construction is cast iron just like the B & G.

              • Primary use:
              • Business
               
              4.0

              Hydronic heat supplies

              By David Heat

              from Cleveland, OH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Coupler (Bell & Gossett 118705):

                    Very good price and prompt delivery. I will use Pexsupply again.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Same product...best price

                    By Joelunchbucket

                    from Springfield, IL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Coupler (Bell & Gossett 118705):

                          PexSupply.com offfers one of the best prices on the internet for the Bell & Gossett coupler I needed for our boiler motor.

                          Pros: Perfect fit, beffy coupler compared to original.
                          Cons: none that I can find

                          • Primary use:
                          • Business

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers