Silver Lead Free Plus, 1 lb. Spool (SLF) Zoom

Silver Lead Free Plus, 1 lb. Spool (SLF)

SKU:SLFPLUS

Brand: Victory White

Victory White
Qty Price
$31.99
/ each
In Stock! Ships in 24-48 Hours
(54 Available)
0

Specs

Material: 96% Tin
4% Silver
Application: Plumbing
Size: 1 lb

Description for Victory White SLFPLUS

Silver Lead Free Plus, 1 lb. Spool (SLF)

**Note: Image shown may not depict actual product

Silver Lead Free Plus, 1 lb. Spool (SLF)

REVIEW SNAPSHOT®

by PowerReviews
Victory WhiteSilver Lead Free Plus, 1 lb. Spool (SLF)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great Product

By Joe Da Plumber

from Scranton, PA

Verified Buyer

Comments about Silver Lead Free Plus, 1 lb. Spool (SLF):

Great product and reasonably priced.

 
5.0

Great Solder

By Dead Eye

from Livonia, MI.

Verified Buyer

Comments about Silver Lead Free Plus, 1 lb. Spool (SLF):

I use this product to sweat solder copper tubing fittings on to ridged copper tubing. With the proper flux and pre-cleaning the joint it works great.

 
5.0

Good Stuff

By notaplumber

from CA

Verified Buyer

Comments about Silver Lead Free Plus, 1 lb. Spool (SLF):

Flows smoothly and predictably. Preferred over common 95/5 Tin/Antimony. Used for bronze fittings to copper.

(2 of 2 customers found this review helpful)

 
5.0

Buy the best for best results.

By Do Itall

from Delta Colorado

Verified Buyer

Comments about Silver Lead Free Plus, 1 lb. Spool (SLF):

Really flows nicely around the entire joint.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • Silver Lead Free Plus, 1 lb. Spool (SLF)

    Q:

    can this be used in HVAC applications?
    Asked on 7/9/2012 by homeowner from kentucky

    5 answers

    • VERIFIED BUYER

      A:

      yes if it's lead free.

      Answered on 7/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It has to be rated for the pressure of the system. This is most likely not rated for the pressure of HVAC system.
      From my Android phone on T-Mobile. The first nationwide 4G network.

      Answered on 7/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Sure can.

      Answered on 7/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No. The pressure is too great.
      Sent from my HTC Inspire™ 4G on AT&T

      Answered on 7/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi Pex Supply Customer.
      Yes that solder can be used in HVAC applications. Usually a 90%tin - 10% silver will work.
      John
      RKDS Inc.
      Sent from my iPhone

      Answered on 7/9/2012 by Anonymous
  • Silver Lead Free Plus, 1 lb. Spool (SLF)

    Q:

    what is the melting point?
    Asked on 11/11/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The melting point is about 422.6 - 429.8 F

      Answered on 11/18/2011 by PexSupply Staff from NY
    • A:

      melt 440F, flow 590F

      Answered on 3/10/2012 by Abraham Lincoln, dead president from New York
Displaying questions 1-2

Do you have a question about this product?