Brass Residential Pendant Sprinkler Head - 155°F (1/2" Thread) Zoom

Brass Residential Pendant Sprinkler Head - 155°F (1/2" Thread)

SKU:411015501

Brand: Globe Sprinkler

Globe Sprinkler
Qty Price
$7.75
/ each
$74.50 / box (10 units x $7.45)
In Stock! Ships in 24-48 Hours
(12 Available)

Specs

Size: 1/2"
Application: Plumbing
Product Type: Sprinkler Head
Nominal K Factor: 4.1
Finish: Brass
Max Temp (F): 175°F
Max Pressure (PSI): 175 psi
Warranty: 1 Year
Hydrostatic Test Pressure: 500 psi
Type: Pendant
Connection Type: Threaded

Description for Globe Sprinkler 411015501

The Globe Model GL4110 and GL 4910 residential sprinklers have a low profile yet durable design which utilize a 3mm frangible glass ampure as the thermosensitive element. They feature economy, aesthetics and low flow.

The combination of the 3mm frangible glass ampule and specially designed deflector make the model GL4100 and GL4910 residential sprinklers the ultimate in life safety and fire control. The heart of globe's model GL4100 and GL4910 sprinklers proven actuating assembly is a hermetically sealed frangible glass ampule that contains a precisely measured amount of fluid. When heat is absorbed, the liquid within the bulb expands increasing the internal pressure. At the prescribed temperature the internal pressure within the ampule exceeds the strength of the glass causing the glass to shatter. This results in water discharge which distributed in an approved pattern.

Features:

  • Temperature Rating - 155°F (68°FC), 175°F (79°C)
  • Water working pressure rating - 175 psi (12 bars)
  • Factory tested hydrostatically to 500 psi (34 bars)
  • Maximum low temperature glass bulb rating is -67°F (-55°C)
  • Frame - Bronze, Deflector - brass, Screw - brass
  • Bulb seat - copper, Spring - nickel alloy, Seal - Teflon
  • Bulb - glass with alcohol based solution, 3mm size
  • Escutcheon Assembly - Seal
Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Brass Residential Pendant Sprinkler Head - 155°F (1/2" Thread)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons