GL4947 & GL4147 Residential Adjustable Concealed Pendent Style Sprinkler - 155°F (1/2" Thread) Zoom

GL4947 & GL4147 Residential Adjustable Concealed Pendent Style Sprinkler - 155°F (1/2" Thread)

SKU:414715501

Brand: Globe Sprinkler

Globe Sprinkler
Qty Price
$11.23
/ each
$93.50 / box (10 units x $9.35)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Plumbing
Nominal K Factor: 4.1
Product Type: Sprinkler Head
Size: 1/2"
Finish: Brass
Max Temp (F): 155°F
Max Pressure (PSI): 175 psi
Hydrostatic Test Pressure: 500 psi
Type: Pendant
Connection Type: Threaded
Warranty: 1 Year

Description for Globe Sprinkler 414715501

Note: This sprinkler head is compatible with 326053: Coverplate

  • Image represents Adjustable Concealed Pendent Style Sprinkler with White Domed Cover Plate
  • Cover Plates are sold separately

The Globe Model GL4906 Residential One Inch Adjustable Concealed Pendent Sprinkler has a flat plate profile that utilizes a 3mm frangible glass ampule as the thermosensitive element. The sprinkler features economy, pleasing aesthetics and the lowest allowable water flow from a 4.9K orifice. The nominal 1" of cover plate adjustment allows for easier installation.

The Globe Model GL4947 and GL4147 Residential Adjustable Concealed Pendent Sprinklers have a low profile yet durable design that utilizes a 3mm frangible glass ampule as the thermosensitive element. They feature economy, pleasing aesthetics and a low water flow with either 4.1K or 4.9K factors with 1/2" cover plate adjustment. Globe specializes in custom painting of the cover plates that will meet any designer or homeowner demands.

Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

GL4947 & GL4147 Residential Adjustable Concealed Pendent Style Sprinkler - 155°F (1/2" Thread)

Q&A: Ask the Questions, share answers