Brass Pendant Sprinkler Head - 286°F (1/2" Thread) Zoom

Brass Pendant Sprinkler Head - 286°F (1/2" Thread)

SKU:565128601

Brand: Globe Sprinkler

Globe Sprinkler
Qty Price
$4.99
/ each
$45.50 / box (10 units x $4.55)
In Stock at Supplier! Ships in 3-5 Days
(27 Available)
0

Resources

Specs

Size: 1/2"
Application: Plumbing
Product Type: Sprinkler Head
Max Temp (F): 286°F
Finish: Brass
Max Pressure (PSI): 175 psi
Warranty: 1 Year
Hydrostatic Test Pressure: 500 psi
Type: Pendant
Connection Type: Threaded

Description for Globe Sprinkler 565128601

Note: This sprinkler head is compatible with 325422: 1/2" Escutcheon

The Globe GL Series Sprinkler is a low profile yet durable design which utilizes a frangible glass ampule as the thermosensitive element. While the sprinkler provides an aesthetically pleasing appearance, it can be installed wherever standard spray sprinklers are specified.

The heart of Globe's GL Series sprinkler proven actuating assembly is a hermetically sealed frangible glass ampule that contains a precisely measured amount of fluid. When heat is absorbed, the liquid within the bulb expands increasing the internal pressure. At the prescribed temperature, the internal pressure within the ampule exceeds the strength of the glass causing the glass to shatter. This results in water discharge which is distributed in an approved pattern depending upon the deflector style used. The sprinkler and escutcheon are not factory assembled. Assembly is done in the field.

Features:

  • Brass Plated
  • Frame: Bronze
  • Deflector: Brass
  • Screw: Brass
  • Bulb Seat: Copper
  • Spring: Nickel alloy
  • Seal: Teflon
  • Bulb: Glass with glycerin solution, 5mm size
  • One year warranty
Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Brass Pendant Sprinkler Head - 286°F (1/2" Thread)

REVIEW SNAPSHOT®

by PowerReviews
Globe SprinklerBrass Pendant Sprinkler Head - 155°F (1/2 Thread)
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Matched the specs of my 25 year old sprinkler head

By luvboating

from Mableton, GA

Verified Buyer

Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

One of my 25 year old sprinkler heads started leaking in the garage. This was a perfect replacement as far as specs. If I have a fire and this thing works at that time, then it will surely deserve 5 stars.

 
5.0

on line and on time!

By rapid ray

from oregon, ohio.

Verified Buyer

Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

Being able to purchase this item on time , enabled my company to open a new business on time. The last inspection was by our fire department and required us to replace the sprinkler head. Very glad they noticed that the original head had froze and ruptured, since the heat had been turned off.

 
5.0

Excellent

By Sam

from Tennessee

Verified Buyer

Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

Very easy

(1 of 1 customers found this review helpful)

 
5.0

AS ADVERTISED. QUICK SHIPPING.

By JOHN

from DETROIT, MICHIGAN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Brass Pendant Sprinkler Head - 175�F (1/2"" Thread):

        GREAT SELLER.

        • Was this a gift?:
        • No
         
        5.0

        Good product

        By Captain

        from Wyoming

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

              I am using your product as a training prop for my fire department

              • Was this a gift?:
              • No
               
              4.0

              Good Company

              By Daweezels

              from Bluefield WV

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

                    Got the wrong product but PexSupply sent out an RMA and got me the right product right away. Everyone makes mistakes its how you handle them that makes the difference.

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    Great product, delivery within a week.

                    By Al

                    from Caribou, Maine

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

                          Great service.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Excellent Service

                          By Tim Daniels Plumbing

                          from Rockville Centre,Ny

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

                                Easy to Install...

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                4.0

                                The sprinkler satisfied the fire marshal

                                By Bev's Zoo

                                from Springfield, MO

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Brass Pendant Sprinkler Head - 155°F (1/2 Thread):

                                      I run a day care. The fire marshal and new regulations required the sprinkler. It solved the problem.

                                      • Was this a gift?:
                                      • No

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      7 Questions | 16 Answers
                                      Displaying questions 1-7
                                      • Brass Pendant Sprinkler Head - 155°F (1/2 Thread)

                                        Q:

                                        What is the freeze point of the fluid?
                                        Asked on 3/9/2015 by rory from Missouri

                                        2 answers

                                        • CUSTOMER CARE

                                          A:

                                          -67

                                          Answered on 3/10/2015 by Supplyhouse Staff from New York
                                        • CUSTOMER CARE

                                          A:

                                          we do not have that info, you should contact Globe with specific technical questions

                                          Answered on 3/10/2015 by Supplyhouse Staff from New York
                                      • Chrome Plated Pendant Sprinkler Head - 155°F

                                        Q:

                                        What is the part number for the escutcheon used by this sprinkler? I need the chrome plated one.
                                        Asked on 10/2/2013 by Frank from El Paso TX

                                        1 answer

                                      • Brass Pendant Sprinkler Head - 155°F (1/2 Thread)

                                        Q:

                                        In a laundry room, can I use this sprinker head to conect direct to the water service?
                                        Asked on 3/20/2012 by tiger from hollywood, fl

                                        8 answers

                                        • VERIFIED BUYER

                                          A:

                                          If the ambient air temperature is low enough, I would use a 135 degree head for faster response. That’s what I have in my place. However, the 155 head is better than no head. It will help to protect your house, and the fire department will appreciate the help. I assume that you have an adequate water supply such as municipal water and the room is heated year-round.

                                          Answered on 3/20/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          You should consult a sprinkler engineer. Engineering sprinkler systems
                                          correctly is not easy.

                                          Answered on 3/20/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          It is a wet system, residential. probably need a 3/4 inch feed line, back
                                          flow prevented and possibly an expansion chamber. Water supply does not
                                          seem to be restricted. NFPA 13D applies.

                                          Answered on 3/20/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Sure. As a firefighter, I have seen even a de-soldered pipe put out a kitchen fire. Your water service might not provide the rated flow to this head but anything will be better than nothing at all and most likely your water service will provide plenty of volume and pressure to suppress a dryer fire which is what I am guessing you want to use this for. I have one of these over MY dryer ... BUT, of course, you should consult a collage educated fire suppression professional and a licensed, certified, insured plumber, with 30 years of experience before even attempting to install this head - after, of course, obtaining ALL local and state permits that might be required for your area - all while wearing safety glasses....and fall protection AND most importantly! after testing for lead paint...

                                          Answered on 3/20/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          In short yes. As per usual you have to check your local building codes. In my region you are not allowed to have more than one sprinkler head on a single run. Make absolutely sure the sprinklers are located in the middle of a run; otherwise you may end up with stagnant water than can contaminate the rest of your system.
                                          Best of luck.

                                          Answered on 3/20/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          *The sprinkler head can be connected directly to the cold water supply. PVC
                                          plastic has a low melt temperature and could fail before the sprinkler head
                                          activates. Copper or galvanized pipe is best for sprinkler application.*

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          yes, as long as you're going with a wirsbo integrated system that feeds from your water service. Check Wirsbo's website for system components and purchase them from p for best price. I just ran a similar system in a new house and it was straightforward and cost effective.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Yes you Can...National Code

                                          Answered on 5/16/2012 by Tim Daniels Plumbing from Rockville Centre,Ny
                                      • Brass Pendant Sprinkler Head - 155°F (1/2 Thread)

                                        Q:

                                        Does this include an escutcheon?
                                        Asked on 6/13/2011 by Anonymous

                                        2 answers

                                        • CUSTOMER CARE

                                          A:

                                          No, it does not.

                                          Answered on 6/21/2011 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          No. That's a trim item and not required.

                                          Answered on 9/11/2011 by Bev's Zoo from Springfield, MO
                                      • Brass Pendant Sprinkler Head - 155°F (1/2 Thread)

                                        Q:

                                        May this unit be used in a dry system? If yes, what is the recommended temperature range. We are concerned that the liquid in the bulb may freeze and trip the system.
                                        Asked on 3/4/2011 by Cabot Scott from Albany, NY

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          According to the manufacturer, the 565115501 cannot be used in a dry system. The liquid in all bulbs will not freeze until -67°F.

                                          Answered on 3/7/2011 by PexSupply Staff from NY
                                      • Chrome Plated Pendant Sprinkler Head - 155°F

                                        Q:

                                        What is the k-factor of this sprinkler head or the model number I can lookup in the manual
                                        Asked on 3/4/2011 by das

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This sprinkler head has a K factor of 5.6K.

                                          Answered on 3/7/2011 by PexSupply Staff from NY
                                      • Brass Pendant Sprinkler Head - 155°F (1/2 Thread)

                                        Q:

                                        Is this a 1/2" or a 3/4" NPT?
                                        Asked on 10/11/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This sprinkler head has a 1/2" NPT connection.

                                          Answered on 10/15/2010 by PexSupply Staff from NY
                                      Displaying questions 1-7

                                      Do you have a question about this product?