Chrome Commercial Pendant Style Sprinkler Head - 286°F (3/4" Thread) Zoom

Chrome Commercial Pendant Style Sprinkler Head - 286°F (3/4" Thread)

SKU:815628602

Brand: Globe Sprinkler

Globe Sprinkler
Qty Price
$7.25
/ each
$69.50 / box (10 units x $6.95)
In Stock! Ships in 24-48 Hours
(77 Available)
0

Resources

Specs

Application: Plumbing
Product Type: Sprinkler Head
Finish: Chrome Plated
Nominal K Factor: 8.1
Size: 3/4"
Max Temp (F): 286°F
Max Pressure (PSI): 175 psi
Warranty: 1 Year
Hydrostatic Test Pressure: 500 psi
Type: Pendant
Connection Type: Threaded

Description for Globe Sprinkler 815628602

Note: This sprinkler head is compatible with 325423: 3/4" Escutcheon

The Globe GL Series Standard Response Pendent Sprinkler is a low profile yet durable design, which utilizes a frangible glass ampule as the thermosensitive element. While the sprinkler provides an aesthetically pleasing appearance, it can be installed wherever standard spray sprinklers are specified. This sprinkler series is available in various styles, orifices, temperature ratings and finishes to meet varying design requirements.

Features:

  • Temperature Rating - 135°F (57°C), 155°F (68°C), 175°F (79°C), 200°F (93°C, 286°F (141°C), 360°F (182°C)
  • Chrome Plated Brass
  • Water working pressure rating - 175 psi (12 bars)
  • Factory tested hydrostatically to 500 psi (34 bars)
  • Maximum low temperature glass bulb rating is -67°F (-55°C)
  • Frame - Bronze, Deflector - brass, Screw - brass
  • Lodgement Spring - Stainless Steel
  • Bulb seat - copper, Spring - nickel alloy, Seal - Teflon
  • Bulb - glass with glycerin solution, 3mm size
Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Chrome Commercial Pendant Style Sprinkler Head - 286°F (3/4" Thread)

Q&A: Ask the Questions, share answers