Description
The Goodman 2006 AEPF Multi-Position, Variable-Speed Air Handler is suitable for use with refrigerants R410A and R22 (models ending in /16). The Air Handler's blower design includes a variable-speed DC motor that allows for a soft start and stop for quieter, more efficient operation and eliminates the cold blast of air upon heating start-up. Using an ECM motor, the AEPF is ideal for new or retrofit applications.
This air handler operates with an air conditioner or heat pump of three different tonnages, The air handler comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the air handler with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used. If you are just purchasing this air handler and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the air handler before start up. Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. (For details click on Specification Sheet). A heater coil can be added to this Air Handler to provide winter-time heating capabilities. This accessory is not required for standard operation it provides additional convenience if desired(AEPF).
Features
  • 10 Year Parts Warranty
  • Check flowrater expansion device for cooling and heat pump applications
  • Variable-speed motor
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system; provides low CFM for efficient fan-only operation
  • Up to 14 field-selectable airflow settings can be adjusted to optimize the system’s CFM for each individual mode of operation
  • improved humidity control and comfort
  • Compatible with heat pumps and variable capacity cooling applications
  • Multi-position upflow, downflow or horizontal installations
  • Built-in coil has horizontal, vertical, and downflow drain pans with secondary drain connections
  • ETL Certified
Read more
Specs
Application:
HVAC
Airflow:
Multi-Position
Type:
Variable Speed
Cooling Capacity (BTU):
60000
BTU:
42000-60000
Min Airflow (CFM):
1020
Max Airflow (CFM):
2150
CFM Range:
1020-2150
Ton:
5
Voltage:
240v
208v
Optional Heater Coil Capacity:
10/15/20 Kilowatts
Suction Line:
7/8"
Liquid Line:
3/8"
Supply Size:
20" x 11"
Dimensions:
22"W x 24"D x 53.25"H
Weight (lbs):
195 lbs
Warranty:
10 Year Parts
10 Year Coil
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A