Goodman 2.5 Ton , Multi Position- 3 Speed Air Handler Zoom

Goodman 2.5 Ton , Multi Position- 3 Speed Air Handler

SKU:ARUF303016

Brand: Goodman

Goodman
ARUF303016 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: HVAC
Airflow: Multi-Position
Type: Multi-Speed
BTU:
?
30000
Cooling Capacity (BTU): 30000
Min Airflow (CFM): 980
Max Airflow (CFM): 1330
CFM Range: 980-1330
Ton: 2.5
Voltage:
?
208v
240v
Electric Heater (kW): 8/10/15/20 Kilowatts
Suction Line: 3/4"
Liquid Line: 3/8"
Supply Size: 17.5" x 11"
Dimensions: 19.5"W x 22"D x 46.75"H
Weight (lbs): 144 lbs
Warranty: 10 Year Parts

Description for Goodman ARUF303016

The Goodman 2006 ARUF Multi-Position Air Handler is suitable for use with refrigerants R410A and R22. This unit features a check flowrater expansion device and may be installed in a variety of locations.
This air handler operates with an air conditioner or heat pump of two different tonnages, The air handler comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the air handler with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used.If you are just purchasing this air handler and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the air handler before start up.Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. ( For details click on product resources tab for Manufactures spec sheets). A heater coil can be added to this Air Handler to provide winter-time heating capabilities. This accessory is not required for standard operation it provides additional convenience if desired.
Features

  • 10 Year Parts Warranty
  • Check flowrater expansion device for cooling-only and heat pump applications
  • Direct-drive, multi-speed motor
  • Transformer and blower time-delay on all units
  • Rust-resistant, fully insulated steel cabinet
  • Galvanized, stucco-embossed finish
  • Attractive Architectural Gray painted front panels
  • Built-in coil has horizontal, vertical and downflow drain pans with secondary drain connections
  • Built-in filter rack for 1” filter (filter not included)
  • Power supply entry at top; low-voltage entry on left side and top

    PLEASE NOTE: The product weighs 144 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 2.5 Ton , Multi Position- 3 Speed Air Handler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons