Goodman 3 Ton , Multi-Position Air Handler with new SmartFrame Construction Zoom

Goodman 3 Ton , Multi-Position Air Handler with new SmartFrame Construction

SKU:ARUF36C14

Brand: Goodman

Goodman
Qty Price
$689.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
3

Specs

Application: HVAC
Airflow: Multi-Position
Type: Multi-Speed
Cooling Capacity (BTU): 36000
Max Airflow (CFM): 1385
Min Airflow (CFM): 980
Ton: 3
Voltage:
?
230v
208v
Suction Line: 3/4"
Liquid Line: 3/8"
Dimensions: 21" W x 21" D x 49" H
Weight (lbs): 115 lbs
Warranty: 10 Year Parts

Description for Goodman ARUF36C14

Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Standard Features

  • All-Aluminum evaporator coil in most models
  • Embossed cabinet and doors increase cabinet strength
  • Factory-installed filter rack
  • Transformer and blower time-delay
  • Field-installed electric heat from 3-25 kW
  • Multiple electrical knockouts
  • Improved water management
  • AHRI Certified; ETL Listed

Cabinet Features

  • New rigid SmartFrame cabinet
  • 21" depth for easy attic access
  • Foil-faced cabinet insulation
  • Galvanized leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Screw-less sides & back prevents condensation
  • Multi-position capability: upflow, downflow, horizontal or vertical (**kit is required for downflow**)
  • Coil-mounting track for quick repositioning
  • Tool-less filter access accommodates standard-size filters
  • Easy single-bulb UV light compatibility
  • Heavy-gauge bottom plate

    Airflow Rate at .3 static pressure. See manuals for values at different pressures

    PLEASE NOTE: The product weighs 115 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • Goodman 3 Ton , Multi-Position Air Handler with new SmartFrame Construction

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons