Goodman 3.5 Ton , Multi-Position Air Handler with new SmartFrame Construction Zoom

Goodman 3.5 Ton , Multi-Position Air Handler with new SmartFrame Construction

SKU:ARUF42C14

Brand: Goodman

Goodman
ARUF42C14 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Application: HVAC
Airflow: Multi-Position
Type: Multi-Speed
Cooling Capacity (BTU): 42000
Max Airflow (CFM): 1465
Min Airflow (CFM): 1000
Ton: 3.5
Voltage:
?
208v
230v
Suction Line: 7/8"
Liquid Line: 3/8"
Dimensions: 21" W x 21" D x 49" H
Weight (lbs): 117 lbs
Warranty: 10 Year Parts

Description for Goodman ARUF42C14

Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Standard Features

  • All-Aluminum evaporator coil in most models
  • Embossed cabinet and doors increase cabinet strength
  • Factory-installed filter rack
  • Transformer and blower time-delay
  • Field-installed electric heat from 3-25 kW
  • Multiple electrical knockouts
  • Improved water management
  • AHRI Certified; ETL Listed

Cabinet Features

  • New rigid SmartFrame cabinet
  • 21" depth for easy attic access
  • Foil-faced cabinet insulation
  • Galvanized leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Screw-less sides & back prevents condensation
  • Multi-position capability: upflow, downflow, horizontal or vertical (**kit is required for downflow**)
  • Coil-mounting track for quick repositioning
  • Tool-less filter access accommodates standard-size filters
  • Easy single-bulb UV light compatibility
  • Heavy-gauge bottom plate

    Airflow Rate at .3 static pressure. See manuals for values at different pressures

    PLEASE NOTE: The product weighs 117 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • Goodman 3.5 Ton , Multi-Position Air Handler with new SmartFrame Construction

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Goodman 3.5 Ton , Multi-Position Air Handler with new SmartFrame Construction

      Q:

      What is the amp rating on the 3.5 Tom unit? I only see voltage information.

      Thanks...
      Asked on 6/4/2015 by David from Yorktown Heights, NY

      1 answer

      • CUSTOMER CARE

        A:

        The unit requires a 15A breaker.

        Answered on 6/9/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?