Goodman 1.5 - 2.5 Ton, Multi Position-Variable Speed Air Handler Zoom

Goodman 1.5 - 2.5 Ton, Multi Position-Variable Speed Air Handler

SKU:AVPTC183014

Brand: Goodman

Goodman
Qty Price
$945.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Application: HVAC
Airflow: Multi-Position
Type: Variable Speed
BTU:
?
18000-30000
Cooling Capacity (BTU): 30000
Min Airflow (CFM): 600
CFM Range: 600-1200
Max Airflow (CFM): 1200
Ton: 2.5
Voltage:
?
208v
240v
Suction Line: 3/4"
Liquid Line: 3/8"
Dimensions: 19.5"W x 22"D x 46.75"H
Warranty: 10 Year Parts

Description for Goodman AVPTC183014

The Goodman Multi-Position, Variable-Speed Air Handler is suitable for use with refrigerant R-410A (models ending in 14.) The unit can operate with a heat pump or condenser of two different tonnages.

Features:

  • 10 Year Parts Warranty
  • Requires Downflow Kit: no
  • Fuel Type: Electricity
  • Maximum Overcurrent Protection (Breaker): 15 Amps
  • Configuration: Downflow / Horizontal / Upflow
  • Blower Type: Variable Speed
  • Refrigerant: R-410A
  • CFM (Low/High): (600/1200) CFM
  • PLEASE NOTE: The product weighs 126 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Goodman 1.5 - 2.5 Ton, Multi Position-Variable Speed Air Handler

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons